LED6PAR20F927 - 6W Led PAR20 27K 500LM 90cri

Keystone

  • $5.45 (Each)
  • $5.45 (Each)

  • $130.80 (Per 24)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
LED6PAR20F927
Manufacturer
Keystone
Manufacturer's Part Number
KT-LED6PAR20-F-927
Description
6W Led PAR20 27K 500LM 90cri
PAR20 Flood, 50W Equivalent, 40 Deg Beam Angle, E26 Medium Base, 2700K, 90 Cri
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
Led Par Shape Lamps
UNSPSC
N/A
UPC/EAN/GTIN
843654125855 / 0843654125855 / 00843654125855
Weight per unit
0.27 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$5.45 (Each)
Standard Packaging
$130.80 (Per 24)
Resources
Images
 
 
LED6PAR20F927 - Large Image
Attachments
 
 
LED6PAR20F927 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Wattage
6
Ballast Type
N/A
Number of Lamps
N/A
Material, Color, and Finish
color rendering index (cri)
>90 Deg
color temperature
2700
Base Type
E26
housing color
N/A
Descriptions
Description
6W LED PAR20 27K 500LM 90CRI
Product Type
50W Equiv., 6W, 500 Lumen, Par 20 Flood, E26, =90 Cri, Dimma
extra long description
Key KT-LED6PAR20-F-927 50W Equiv.,
Long Description
PAR20 Flood, 50W Equivalent, 40 Deg Beam Angle, E26 Medium Base, 2700K, 90 CRI
Construction
N/A
Additional Information
Input Voltage
120V
Warranty
3
beam angle
40 DEG
lumens
500
Circuit Type
N/A
ip rating
N/A
Nominal Length
N/A
Nominal Size
N/A
Output Current
N/A
Output Voltage
N/A
Sensor Type
N/A
Wire Type
N/A
Manufacturer Information
Manufacturers Part Number
KT-LED6PAR20-F-927
Brand
Keystone
GTIN
00843654125855
UPC
843654125855
Taxonomies, Classifications, and Categories
Category Description
LED PAR SHAPE LAMPS
Packaging
Weight per each
0.27
Carton
1
Package
24
Uses, Certifications, and Standards
Energy Star
Y
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat