LED7.5MR16NS930 - 7.5W Led MR16 30K 570LM 25DEG Beam

Keystone

  • $8.31 (Each)
  • $8.31 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
LED7.5MR16NS930
Manufacturer
Keystone
Manufacturer's Part Number
KT-LED7.5MR16-NS-930
Description
7.5W Led MR16 30K 570LM 25DEG Beam
MR16 Narrow Spot Light, 75W Equivalent, 25 Deg Beam Angle, GU5.3 Base, 3000K, 90 Cri, Requires 12V Transformer
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
Led Reflector Gu, MR R Shape Lamps
UNSPSC
N/A
UPC/EAN/GTIN
843654126166 / 0843654126166 / 00843654126166
Weight per unit
0.158 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$8.31 (Each)
Resources
Attachments
 
 
LED7.5MR16NS930 - Specification Sheet
Images
 
 
LED7.5MR16NS930 - Small Image
 
LED7.5MR16NS930 - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Wattage
7.5
Ballast Type
N/A
Number of Lamps
N/A
Material, Color, and Finish
color rendering index (cri)
>90 Deg
color temperature
3000
Base Type
GU5.3
housing color
N/A
Descriptions
Description
7.5W LED MR16 30K 570LM 25DEG BEAM
Product Type
75W Equiv., 7.5W, 570 Lumen, MR 16 Narrow, GU5.3, =90 Cri, D
extra long description
Key KT-LED7.5MR16-NS-930 75W Equiv.
Long Description
MR16 Narrow Spot Light, 75W Equivalent, 25 Deg Beam Angle, GU5.3 base, 3000K, 90 CRI, Requires 12V Transformer
Construction
N/A
Additional Information
Warranty
3
Input Voltage
12V
beam angle
25 Deg
lumens
570
Circuit Type
N/A
ip rating
N/A
Nominal Length
N/A
Nominal Size
N/A
Output Current
N/A
Output Voltage
N/A
Sensor Type
N/A
Wire Type
N/A
Manufacturer Information
Manufacturers Part Number
KT-LED7.5MR16-NS-930
Brand
Keystone
GTIN
00843654126166
UPC
843654126166
Taxonomies, Classifications, and Categories
Category Description
LED REFLECTOR GU, MR R SHAPE LAMPS
Packaging
Weight per each
0.158
Carton
1
Uses, Certifications, and Standards
Energy Star
Y
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat