LED7.5R20830 - 7.5W Led R20 30K Dim 525LM

Keystone

  • $3.31 (Each)
  • $3.31 (Each)

  • $198.60 (Per 60)

Availability: In Stock Locally

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
LED7.5R20830
Manufacturer
Keystone
Manufacturer's Part Number
KT-LED7.5R20-830
Description
7.5W Led R20 30K Dim 525LM
R20 Flood, 50W Equivalent, 120 Deg Beam Angle, E26 Medium Base, 3000K, 80 Cri
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
Led Reflector Gu, MR R Shape Lamps
UNSPSC
N/A
UPC/EAN/GTIN
843654127446 / 0843654127446 / 00843654127446
Weight per unit
0.215 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$3.31 (Each)
Standard Packaging
$198.60 (Per 60)
Resources
Attachments
 
 
LED7.5R20830 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Wattage
7.5
Ballast Type
N/A
Number of Lamps
N/A
Material, Color, and Finish
color rendering index (cri)
>80 Deg
color temperature
3000
Base Type
E26
housing color
N/A
Descriptions
extra long description
Key KT-LED7.5R20-830 50W Equiv., 7.
Description
7.5W LED R20 30K DIM 525LM
Product Type
50W Equiv., 7.5W, 525 Lumen, R20 E26, >80 Cri, Dimmable, 27K
Long Description
R20 Flood, 50W Equivalent, 120 Deg Beam Angle, E26 Medium base, 3000K, 80 CRI
Construction
N/A
Additional Information
Input Voltage
120V
beam angle
120 Deg
Warranty
3
lumens
525
Circuit Type
N/A
ip rating
N/A
Nominal Length
N/A
Nominal Size
N/A
Output Current
N/A
Output Voltage
N/A
Sensor Type
N/A
Wire Type
N/A
Manufacturer Information
Brand
Keystone
Manufacturers Part Number
KT-LED7.5R20-830
GTIN
00843654127446
UPC
843654127446
Taxonomies, Classifications, and Categories
Category Description
LED REFLECTOR GU, MR R SHAPE LAMPS
Packaging
Weight per each
0.215
Carton
1
Package
60
Uses, Certifications, and Standards
Energy Star
Y
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat