LED7.5R20840 - 7.5W Led R20 40K Dim 525LM

Keystone

  • $3.31 (Each)
  • $3.31 (Each)

  • $198.60 (Per 60)

Availability: In Stock Locally

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
LED7.5R20840
Manufacturer
Keystone
Manufacturer's Part Number
KT-LED7.5R20-840
Description
7.5W Led R20 40K Dim 525LM
R20 Flood, 50W Equivalent, 120 Deg Beam Angle, E26 Medium Base, 4000K, 80 Cri
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
Led Reflector Gu, MR R Shape Lamps
UNSPSC
N/A
UPC/EAN/GTIN
843654127453 / 0843654127453 / 00843654127453
Weight per unit
0.215 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$3.31 (Each)
Standard Packaging
$198.60 (Per 60)
Resources
Attachments
 
 
LED7.5R20840 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Ballast Type
N/A
Wattage
7.5
Number of Lamps
N/A
Material, Color, and Finish
color rendering index (cri)
>80 Deg
color temperature
4000
Base Type
E26
housing color
N/A
Descriptions
extra long description
Key KT-LED7.5R20-840 50W Equiv., 7.
Description
7.5W LED R20 40K DIM 525LM
Product Type
50W Equiv., 7.5W, 525 Lumen, R20 E26, >80 Cri, Dimmable, 27K
Long Description
R20 Flood, 50W Equivalent, 120 Deg Beam Angle, E26 Medium base, 4000K, 80 CRI
Construction
N/A
Additional Information
beam angle
120 Deg
Input Voltage
120V
Warranty
3
lumens
525
Nominal Size
N/A
Circuit Type
N/A
ip rating
N/A
Nominal Length
N/A
Output Current
N/A
Output Voltage
N/A
Sensor Type
N/A
Wire Type
N/A
Manufacturer Information
Manufacturers Part Number
KT-LED7.5R20-840
Brand
Keystone
GTIN
00843654127453
UPC
843654127453
Taxonomies, Classifications, and Categories
Category Description
LED REFLECTOR GU, MR R SHAPE LAMPS
Packaging
Weight per each
0.215
Carton
1
Package
60
Uses, Certifications, and Standards
Energy Star
Y
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat