LED7.5T824G8CSJX - 7W Led T8 24" 3K/35/4K/5K/65K Combo (Type A-B)

Keystone

  • $10.90 (Each)
  • $10.90 (Each)

  • $272.50 (Per 25)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
LED7.5T824G8CSJX
Manufacturer
Keystone
Manufacturer's Part Number
KT-LED7.5T8-24G-8CSJ-X3
Description
7W Led T8 24" 3K/35/4K/5K/65K Combo (Type A-B)
7W Led T8 Tube, 1150 Lumen, Glass Construction, 2FT, Color Select 3000/3500/4000/5000K/6500K, Ballast Compatible & 120-277V Line Voltage Compatible (Single or Double Ended Wiring), Combo Drive X3
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
Led Linear Straight(Fluor Replacement), U-Shape & Circular Lamps
UNSPSC
N/A
UPC/EAN/GTIN
843654156125 / 0843654156125 / 00843654156125
Weight per unit
0.4 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$10.90 (Each)
Carton
$272.50 (Per 25)
Resources
Attachments
 
 
LED7.5T824G8CSJX - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Wattage
7
Ballast Type
N/A
Number of Lamps
N/A
Material, Color, and Finish
color rendering index (cri)
>80 Deg
Base Type
G13
color temperature
N/A
housing color
N/A
Descriptions
Product Type
7W Led T8 Tube, 1150 Lumen, Glass Construction, 2FT, Color S
Description
7W LED T8 24" 3K/35/4K/5K/65K COMBO (TYPE A-B)
extra long description
Key KT-LED7.5T8-24G-8CSJ-X3 7W LED
Long Description
7W LED T8 Tube, 1150 lumen, Glass Construction, 2ft, Color Select 3000/3500/4000/5000K/6500k, Ballast Compatible & 120-277V Line Voltage Compatible (Single OR Double Ended Wiring), Combo Drive X3
Construction
Frosted Glass
Additional Information
lumens
1150
Input Voltage
120-277V OR Ballast Dependent
Nominal Length
24 in
beam angle
240 Deg
Circuit Type
N/A
ip rating
N/A
Nominal Size
N/A
Output Current
N/A
Output Voltage
N/A
Sensor Type
N/A
Wire Type
N/A
Manufacturer Information
Brand
Keystone
Manufacturers Part Number
KT-LED7.5T8-24G-8CSJ-X3
GTIN
00843654156125
UPC
843654156125
Taxonomies, Classifications, and Categories
Category Description
LED LINEAR STRAIGHT(Fluor replacement), U-SHAPE & CIRCULAR LAMPS
Packaging
Weight per each
0.4
Carton
25
Uses, Certifications, and Standards
Energy Star
N
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat