LED7MR16S927 - 7W Led MR16 27K GU5.3 Base 35DEG Beam 500LM

Keystone

  • $7.64 (Each)
  • $7.64 (Each)

  • $458.40 (Per 60)

Availability: Currently Out Of Stock

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
LED7MR16S927
Manufacturer
Keystone
Manufacturer's Part Number
KT-LED7MR16-S-927
Description
7W Led MR16 27K GU5.3 Base 35DEG Beam 500LM
MR16 Spot Light, 50W Equivalent, 35 Deg Beam Angle, GU5.3 Base, 2700K, 90 Cri, Requires 12V Transformer
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
Led Reflector Gu, MR R Shape Lamps
UNSPSC
N/A
UPC/EAN/GTIN
843654126111 / 0843654126111 / 00843654126111
Weight per unit
8.6 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$7.64 (Each)
Standard Packaging
$458.40 (Per 60)
Resources
Images
 
 
LED7MR16S927 - Small Image
 
LED7MR16S927 - Large Image
Attachments
 
 
LED7MR16S927 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Ballast Type
N/A
Wattage
7
Number of Lamps
N/A
Material, Color, and Finish
color rendering index (cri)
>90 Deg
color temperature
2700
housing color
N/A
Base Type
GU5.3
Descriptions
Description
7W LED MR16 27K GU5.3 BASE 35DEG BEAM 500LM
Product Type
50W Equiv., 7W, 500 Lumen, MR 16, GU5.3, =90 Cri, Dimmable 2
extra long description
Key KT-LED7MR16-S-927 50W Equiv., 7
Long Description
MR16 Spot Light, 50W Equivalent, 35 Deg Beam Angle, GU5.3 base, 2700K, 90 CRI, Requires 12V Transformer
Construction
N/A
Additional Information
Input Voltage
12V
Warranty
3
beam angle
35 Deg
lumens
500
Circuit Type
N/A
ip rating
N/A
Nominal Length
N/A
Sensor Type
N/A
Wire Type
N/A
Nominal Size
N/A
Output Current
N/A
Output Voltage
N/A
Manufacturer Information
Brand
Keystone
Manufacturers Part Number
KT-LED7MR16-S-927
GTIN
00843654126111
UPC
843654126111
Taxonomies, Classifications, and Categories
Category Description
LED REFLECTOR GU, MR R SHAPE LAMPS
Packaging
Weight per each
8.6
Carton
1
Package
60
Uses, Certifications, and Standards
Energy Star
Y
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat