LED7R208CSF - 7W Led R20 27K/3K/35K/4K/5K Dim 525LM 80cri

Keystone Technologies

  • $3.21 (Each)
  • $3.21 (Each)

In-Stock: 993 available at other locations ( find a store with stock)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
LED7R208CSF
Manufacturer
Keystone Technologies
Manufacturer's Part Number
KT-LED7R20-8CSF /G4
Description
7W Led R20 27K/3K/35K/4K/5K Dim 525LM 80cri
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
Led Reflector Gu, MR R Shape Lamps
UNSPSC
-
UPC/EAN/GTIN
843654175942
Weight per unit
0
Price & Packaging
Minimum Order Quantity
1
Unit
$3.21 (Each)
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
993
Resources
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
Description
7W LED R20 27K/3K/35K/4K/5K DIM 525LM 80CRI
Manufacturer Information
Brand
Keystone Technologies
Manufacturers Part Number
KT-LED7R20-8CSF /G4
Taxonomies, Classifications, and Categories
Category Description
LED REFLECTOR GU, MR R SHAPE LAMPS
Packaging
Weight per each
0
Carton
1
  Edit Mode: Please login to suggest improvements for this item. Close

* All prices subject to change.

Begin Live Chat