LED7T818GC830D - 120-277V 7W 30K T8 Led Tube

Keystone

  • $14.64 (Each)
  • $14.64 (Each)

  • $366.00 (Per 25)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
LED7T818GC830D
Manufacturer
Keystone
Manufacturer's Part Number
KT-LED7T8-18GC-830-D-CP
Description
120-277V 7W 30K T8 Led Tube
7W Led T8 Tube, Shatter-Proof Coated Glass, Internal Driver, 18", 3000K, 120-277V Input, 25 PCS Cartons, Individually Sleeved
Slang Terms

Suggest a New Term
Categories
Led Lamps & Modules - Shape & Circular Lamps Mark as Incorrect
Suggest a New Category
Classification
Led Linear Straight(Fluor Replacement), U-Shape & Circular Lamps
UNSPSC
N/A
UPC/EAN/GTIN
890949009383 / 0890949009383 / 00890949009383
Weight per unit
0.32 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$14.64 (Each)
Carton
$366.00 (Per 25)
Resources
Images
 
 
Large Image - Large Image
 
Small Image - Small Image
 
LED7T818GC830D - Small Image
 
LED7T818GC830D - Large Image
Attachments
 
 
LED7T818GC830D - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Wattage
7
Ballast Type
N/A
Number of Lamps
N/A
Material, Color, and Finish
color rendering index (cri)
>80 Deg
color temperature
3000
Base Type
G13
housing color
N/A
Descriptions
Description
120-277V 7W 30K T8 LED TUBE
Product Type
7W, 800 Lumen, 18", 240' Beam Angle, Ballast Bypass, Coated
extra long description
Key KT-LED7T8-18GC-830-D-CP 7W, 800
Long Description
7W LED T8 Tube, Shatter-Proof Coated Glass, Internal Driver, 18", 3000K, 120-277V Input, 25 pcs cartons, Individually Sleeved
Construction
Frosted Shatterproof Glass
Additional Information
beam angle
240 Deg
Input Voltage
120-277V
Nominal Length
18 in
lumens
750
ip rating
N/A
Nominal Size
N/A
Circuit Type
N/A
Sensor Type
N/A
Wire Type
N/A
Output Current
N/A
Output Voltage
N/A
Manufacturer Information
Brand
Keystone
Manufacturers Part Number
KT-LED7T8-18GC-830-D-CP
GTIN
00890949009383
UPC
890949009383
Taxonomies, Classifications, and Categories
Category Description
LED LINEAR STRAIGHT(Fluor replacement), U-SHAPE & CIRCULAR LAMPS
Packaging
Weight per each
0.32
Carton
25
Uses, Certifications, and Standards
Energy Star
N
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat