LED7T824G8CSJDX2 - 7W Led T8 24" 3K/35K/4K/5K/65K SGL/DBL End - Glass

Keystone

  • $13.00 (Each)
  • $13.00 (Each)

  • $325.00 (Per 25)

Availability: In Stock Locally

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
LED7T824G8CSJDX2
Manufacturer
Keystone
Manufacturer's Part Number
KT-LED7T8-24G-8CSJ-DX2
Description
7W Led T8 24" 3K/35K/4K/5K/65K SGL/DBL End - Glass
7W Led T8 Tube, 1000 Lumen, Glass Construction, 2FT, Color Select 3000/3500/4000/5000/6500K, 120-277V Input, Direct Drive, Single and Double Ended Wiring
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
Led Linear Straight(Fluor Replacement), U-Shape & Circular Lamps
UNSPSC
39111801 - Lamp ballasts
UPC/EAN/GTIN
843654141428 / 0843654141428 / 00843654141428
Weight per unit
0.016 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$13.00 (Each)
Carton
$325.00 (Per 25)
Resources
Images
 
 
LED7T824G8CSJDX2 - Large Image
 
LED7T824G8CSJDX2 - Small Image
Attachments
 
 
LED7T824G8CSJDX2 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Wattage
7
Ballast Type
N/A
Number of Lamps
N/A
Material, Color, and Finish
color rendering index (cri)
>80 Deg
Base Type
G13
color temperature
N/A
housing color
N/A
Descriptions
extra long description
Key KT-LED7T8-24G-8CSJ-DX2 7W LED T
Product Type
7W Led T8 Tube, 1000 Lumen, Glass Construction, 2FT, Color S
Description
7W LED T8 24" 3K/35K/4K/5K/65K SGL/DBL END - GLASS
Long Description
7W LED T8 Tube, 1000 lumen, Glass Construction, 2ft, Color Select 3000/3500/4000/5000/6500k, 120-277v Input, Direct Drive, Single and Double Ended Wiring
Construction
Frosted Shatterproof Glass
Additional Information
lumens
1000
Input Voltage
120-277V
beam angle
240 Deg
Nominal Length
48 in
Circuit Type
N/A
ip rating
N/A
Nominal Size
N/A
Output Current
N/A
Output Voltage
N/A
Sensor Type
N/A
Wire Type
N/A
Manufacturer Information
Brand
Keystone
Manufacturers Part Number
KT-LED7T8-24G-8CSJ-DX2
GTIN
00843654141428
UPC
843654141428
Taxonomies, Classifications, and Categories
Category Description
LED LINEAR STRAIGHT(Fluor replacement), U-SHAPE & CIRCULAR LAMPS
Packaging
Weight per each
0.016
Carton
25
Uses, Certifications, and Standards
Energy Star
N
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat