LED7T824GC840D - 7W Led T8 24" 40K Single End Line Voltage

Keystone

  • $12.30 (Each)
  • $12.30 (Each)

  • $307.50 (Per 25)

Availability: In Stock Locally
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
LED7T824GC840D
Manufacturer
Keystone
Manufacturer's Part Number
KT-LED7T8-24GC-840-D-CP
Description
7W Led T8 24" 40K Single End Line Voltage
Led Lamp, Environmentally Friendly:No Mercury Used Additional Information, 50000 H Average Life, G13 (Medium Bi-Pin) Base Type, 240 ° Beam Angle, 900 LM Brightness (Lumens), >83 Color Rendering Index, 4000 K Color Temperature, 0.03 A @ 277 V;0.06 A @ 120 V Current Rating, 1.1 In Diameter, 23.19 In Height, +113°F;+45°C Maximum Operating Temperature, -20°C;-4°F Minimum Operating Temperature, 25 PK Package Quantity, >0.9 Power Factor, DLC Listed;Etl Listed;Rohs Compliant;Ul Listed, Instant Start Start Type, 1
Slang Terms

Suggest a New Term
Categories
Led Lamps & Modules - Shape & Circular Lamps Mark as Incorrect
Suggest a New Category
Classification
Led Linear Straight(Fluor Replacement), U-Shape & Circular Lamps
UNSPSC
N/A
UPC/EAN/GTIN
890949013205 / 0890949013205 / 00890949013205
Weight per unit
0.3 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$12.30 (Each)
Carton
$307.50 (Per 25)
Resources
Images
 
 
LED7T824GC840D - Large Image
 
LED7T824GC840D - Small Image
 
Large Image - Large Image
 
Small Image - Small Image
Attachments
 
 
LED7T824GC840D - Specification Sheet
Specifications Sheets
 
 
LED7T824GC840D - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Wattage
7 W
Voltage Rating
120 to 277 V ac
Current Rating
0.06 A @ 120 V;0.03 A @ 277 V
Ballast Type
N/A
Number of Lamps
N/A
Material, Color, and Finish
color temperature
4000 K
Color Rendering Index
>83
Base Type
G13 (Medium Bi-Pin)
color rendering index (cri)
>80 Deg
housing color
N/A
Dimensions and Weight
Diameter
1.1 in
Height
23.19 in
Descriptions
Product Type
Led Lamp
Long Description
LED Lamp, Environmentally Friendly:No Mercury Used Additional Information, 50000 h Average Life, G13 (Medium Bi-Pin) Base Type, 240 ° Beam Angle, 900 lm Brightness (Lumens), >83 Color Rendering Index, 4000 K Color Temperature, 0.03 A @ 277 V;0.06 A @ 120 V Current Rating, 1.1 in Diameter, 23.19 in Height, +113°F;+45°C Maximum Operating Temperature, -20°C;-4°F Minimum Operating Temperature, 25 PK Package Quantity, >0.9 Power Factor, DLC Listed;ETL Listed;RoHS Compliant;UL Listed, Instant Start Start Type, 1
Features
Keystone makes upgrading fluorescent lights to LED easy with our UL Type B Direct Drive tubes. These innovative LED tubes eliminate the need for an external driver or ballast. By using a ballast bypass design, there’s one less possible point of failure, making the fixture more reliable. Ballast bypass LED tubes will also save time finding a compatible ballast.Upgrading fluorescent lights to LED will save time and money in maintenance costs. When a fluorescent light is frequently turned on and off the lifes
Short Description
LED Lamp, 4000 K, 7 W, 25 PK
Additional Information
Environmentally Friendly:No Mercury Used
Description
7W LED T8 24" 40K SINGLE END LINE VOLTAGE
extra long description
Key KT-LED7T8-24GC-840-D-CP 7W, 100
Construction
Frosted Shatterproof Glass
Additional Information
Brightness (Lumens)
900 lm
beam angle
240 °
Standards Met
UL Listed;DLC Listed;RoHS Compliant;ETL Listed
package quantity
25 PK
average life
50000 h
start type
Instant Start
Power Factor
>0.9
Minimum Operating Temperature
-4°F;-20°C
Maximum Operating Temperature
+113°F;+45°C
Warranty
5 yr
lumens
1000
Input Voltage
120-277V
ip rating
N/A
Nominal Length
24 in
Circuit Type
N/A
Nominal Size
N/A
Output Current
N/A
Output Voltage
N/A
Sensor Type
N/A
Wire Type
N/A
Manufacturer Information
Manufacturers Part Number
KT-LED7T8-24GC-840-D-CP
Brand
Keystone
GTIN
00890949013205
UPC
890949013205
Taxonomies, Classifications, and Categories
Category Description
LED LINEAR STRAIGHT(Fluor replacement), U-SHAPE & CIRCULAR LAMPS
Packaging
Weight per each
0.3
Carton
25
Uses, Certifications, and Standards
Energy Star
N
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of LED7T824GC840D.
Jump To:

Similar Items

Similar items are close alternatives to LED7T824GC840D, though they may not be 100% alike.

7W Led T8 24" 40K Line DBL/SNGL Ended
  • Our Part #: L7T824GC840DX2G2
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: KT-LED7T8-24GC-840-DX2 /G2
  • Manufacturer: Keystone Technologies
  • Find: Similar Items
  • Pkg Sizes: 25 ($272.50) ·
L7T824GC840DX2G2 - Keystone Technologies

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$10.90

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat