LED80HIDEX39850D - *Delisted* 80W Led Hid Repl 50K 11300LM

Keystone

  • $140.79 (Each)
  • $140.79 (Each)

  • $844.74 (Per 6)

Availability: Call for Availability

QTY:
Each
Quick Specs
Catalog Number
LED80HIDEX39850D
Manufacturer
Keystone
Manufacturer's Part Number
KT-LED80HID-EX39-850-D-DP
Description
*Delisted* 80W Led Hid Repl 50K 11300LM
Led Hid Lamp, 360 ° Beam Angle, >83, 5000 K, 11300 LM Brightness (Lumens), 80 W, 120 to 277 V Ac, 0.73 A @ 120 V Ac;0.32 A @ 277 V Ac, 50000+ H Average Life, EX39 Mogul Base, Non Dimmable, 5.12 In Diameter, 11.4 In Height, Instant, 5 Yr Warranty, 4.65 LB
Slang Terms

Categories
Lamps & Bulbs - Hid High Intensity Discharge L
Classification
Led Specialty Lamps & Modules
UNSPSC
N/A
UPC/EAN/GTIN
890949012079 / 0890949012079 / 00890949012079
Weight per unit
4.65 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$140.79 (Each)
Standard Packaging
$844.74 (Per 6)
Resources
Images
 
 
LED80HIDEX39850D - Small Image
 
Large Image - Large Image
 
Small Image - Small Image
 
LED80HIDEX39850D - Large Image
Attachments
 
 
LED80HIDEX39850D - Specification Sheet
Features
Wattage
80 W
Voltage Rating
120 to 277 V ac
Current Rating
0.73 A @ 120 V ac;0.32 A @ 277 V ac
Material, Color, and Finish
Color Rendering Index
>83
color temperature
5000 k
Base Type
Ex39 Mogul
Dimensions and Weight
Diameter
5.12 in
Height
11.4 in
Descriptions
Description
80W LED HID REPL 50K 11300LM
extra long description
Key KT-LED80HID-EX39-850-D-DP 80W,
Product Type
LED HID Lamp
Long Description
LED HID Lamp, 360 ° Beam Angle, >83, 5000 K, 11300 lm Brightness (Lumens), 80 W, 120 to 277 V ac, 0.73 A @ 120 V ac;0.32 A @ 277 V ac, 50000+ h Average Life, EX39 Mogul Base, Non Dimmable, 5.12 in Diameter, 11.4 in Height, Instant, 5 yr Warranty, 4.65 lb
Short Description
LED HID Lamp, 5000K, 11300 lm, 80W, 120 to 277VAC, 11300 Lumens, Hor Rot Base
Additional Information
beam angle
360 °
Brightness (Lumens)
11300 lm
average life
50000+ h
start type
Instant
Warranty
5 yr
ip rating
IP64
Standards Met
DLC Listed;cULus Listed;RoHS Compliant;UL Listed
package quantity
6 PK
Manufacturer Information
Brand
Keystone
Manufacturers Part Number
KT-LED80HID-EX39-850-D-DP
GTIN
00890949012079
UPC
890949012079
Taxonomies, Classifications, and Categories
Category Description
LED SPECIALTY LAMPS & MODULES
Packaging
Weight
4.65 lb
Weight per each
4.65
Carton
1
Package
6
You must have an account to view stock levels
These alternate items can be purchased instead of LED80HIDEX39850D.
Jump To:

Substitutes

Substitutes are practically identical items. The following can be used in place of LED80HIDEX39850D.

Led Hid Replacement Lamp, 80W, EX39 Base, 5000K, 120-277V Input, Directdrive
  • Our Part #: L80HIDEX39850D
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: KT-LED80HID-EX39-850-D-DP
  • Manufacturer: Keystone Technologies
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($140.79)
L80HIDEX39850D - Keystone Technologies

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$140.79

Each

QTY:
Each
Add
Similar Items

Similar items are close alternatives to LED80HIDEX39850D, though they may not be 100% alike.

Led Hid Lamp, 5000 K, 12000 LM Brightness (Lumens), 80 W, 120 to 277 V, Clear, 5...
  • Our Part #: LED80ED23.5750
  • Nacogdoches Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: LED80ED23.5/750
  • Manufacturer: Ge By Current Lamps
  • Find: Similar Items
  • Pkg Sizes: 3 ($432.60)
LED80ED23.5750 - Ge By Current Lamps

Nacogdoches Availability: In Stock

Total Availability: In Stock

Book Price

$144.20

Each

QTY:
Each
Add
Led Hid Replacement Lamp, 80W, EX39 Base, 5000K, 120-277V Input, Directdrive (Ge...
  • Our Part #: L80HIDEX39850DG2
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: KT-LED80HID-EX39-850-D /G2-DP
  • Manufacturer: Keystone Technologies
  • Find: Similar Items
  • Pkg Sizes: 6 ($664.14)
L80HIDEX39850DG2 - Keystone Technologies

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$110.69

Each

QTY:
Each
Add

* All prices subject to change.