LED80HIDHEX39850 - 80W Led Hid RPL 50K Hor Rot Base Expandable

Keystone

  • $149.00 (Each)
  • $149.00 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
LED80HIDHEX39850
Manufacturer
Keystone
Manufacturer's Part Number
KT-LED80HID-H-EX39-850-D /G3-D
Description
80W Led Hid RPL 50K Hor Rot Base Expandable
Led Hid Replacement Lamp, 80W, EX39 Base, 5000K, 120-277V Input, Designed For Horizontal Application With Fold-Out Led Assemblies, Direct Drive (Gen 3) Smart Port Enabled
Slang Terms

Suggest a New Term
Category
Unassigned
Classification
Led Specialty Lamps & Modules
UNSPSC
N/A
UPC/EAN/GTIN
843654123585 / 0843654123585 / 00843654123585
Weight per unit
3.66 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$149.00 (Each)
Resources
Images
 
 
LED80HIDHEX39850 - Large Image
 
LED80HIDHEX39850 - Small Image
Attachments
 
 
LED80HIDHEX39850 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Wattage
80
Ballast Type
N/A
Number of Lamps
N/A
Material, Color, and Finish
color rendering index (cri)
>80 Deg
color temperature
5000
Base Type
EX39
housing color
N/A
Descriptions
Product Type
80W, 11650 Lumen, 320W MH Equiv., Mogul Base, Redesigned Hea
extra long description
Key KT-LED80HID-H-EX39-850-D /G3-DP
Long Description
LED HID REPLACEMENT LAMP, 80W, EX39 BASE, 5000K, 120-277V INPUT, DESIGNED FOR HORIZONTAL APPLICATION WITH FOLD-OUT LED ASSEMBLIES, DIRECT DRIVE (GEN 3) SMART PORT ENABLED
Construction
N/A
Description
80W LED HID RPL 50K HOR ROT BASE EXPANDABLE
Additional Information
Input Voltage
120-277V
lumens
12000
beam angle
180 Deg
ip rating
IP40
Circuit Type
N/A
Nominal Length
N/A
Nominal Size
N/A
Output Current
N/A
Output Voltage
N/A
Sensor Type
N/A
Wire Type
N/A
Manufacturer Information
Brand
Keystone
Manufacturers Part Number
KT-LED80HID-H-EX39-850-D /G3-D
GTIN
00843654123585
UPC
843654123585
Taxonomies, Classifications, and Categories
Category Description
LED SPECIALTY LAMPS & MODULES
Packaging
Weight per each
3.66
Carton
1
Uses, Certifications, and Standards
Energy Star
Y
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat