LED82PEV835D - 8W Led 2PIN CFL 35K Extended Vertical

Keystone

  • $10.70 (Each)
  • $10.70 (Each)

  • $535.00 (Per 50)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
LED82PEV835D
Manufacturer
Keystone
Manufacturer's Part Number
KT-LED82P-EV-835-D-DP
Description
8W Led 2PIN CFL 35K Extended Vertical
8W 2-Pin Compact Led Lamp, Extended Vertical Orientation, 120-277V Input, G24D Base, 3500K
Slang Terms

Suggest a New Term
Categories
Led Lamps & Modules - Integrated Lamps Mark as Incorrect
Suggest a New Category
Classification
Led Plug-In (Replacment For CFL Biax Lamps)
UNSPSC
39101619 - Compact fluorescent CFL lamps
UPC/EAN/GTIN
890949012819 / 0890949012819 / 00890949012819
Weight per unit
0.28 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$10.70 (Each)
Standard Packaging
$535.00 (Per 50)
Resources
Images
 
 
LED82PEV835D - Large Image
 
LED82PEV835D - Small Image
 
Small Image - Small Image
 
Large Image - Large Image
Attachments
 
 
LED82PEV835D - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Wattage
8
Ballast Type
N/A
Number of Lamps
N/A
Material, Color, and Finish
color temperature
3500
color rendering index (cri)
80-89
Base Type
G24d
housing color
N/A
Descriptions
Description
8W LED 2PIN CFL 35K EXTENDED VERTICAL
Product Type
8W , 1000 Lumen, Extended Vertical, Bypass 2 Pin & 4 Ballast
extra long description
Key KT-LED82P-EV-835-D-DP 8W , 1000
Long Description
8W 2-PIN COMPACT LED LAMP, EXTENDED VERTICAL ORIENTATION, 120-277V INPUT, G24D BASE, 3500K
Construction
N/A
Additional Information
beam angle
120
Input Voltage
120-277V
lumens
900
Circuit Type
N/A
ip rating
N/A
Nominal Length
N/A
Nominal Size
N/A
Output Current
N/A
Output Voltage
N/A
Sensor Type
N/A
Wire Type
N/A
Manufacturer Information
Manufacturers Part Number
KT-LED82P-EV-835-D-DP
Brand
Keystone
GTIN
00890949012819
UPC
890949012819
Taxonomies, Classifications, and Categories
Category Description
LED PLUG-IN (REPLACMENT FOR CFL BIAX LAMPS)
Packaging
Weight per each
0.28
Carton
1
Package
50
Uses, Certifications, and Standards
Energy Star
N
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat