LED82PH840D - 8W Led 2PIN CFL 40K Horizontal Ballast Bypass

Keystone

  • $10.70 (Each)
  • $10.70 (Each)

  • $535.00 (Per 50)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
LED82PH840D
Manufacturer
Keystone
Manufacturer's Part Number
KT-LED82P-H-840-D-DP
Description
8W Led 2PIN CFL 40K Horizontal Ballast Bypass
8W 2-Pin Compact Led Lamp, Horizontal Orientation, 120-277V Input, G24D Base, 4000K
Slang Terms

Suggest a New Term
Categories
Led Lamps & Modules - Integrated Lamps Mark as Incorrect
Suggest a New Category
Classification
Led Plug-In (Replacment For CFL Biax Lamps)
UNSPSC
39101619 - Compact fluorescent CFL lamps
UPC/EAN/GTIN
890949012727 / 0890949012727 / 00890949012727
Weight per unit
0.26 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$10.70 (Each)
Standard Packaging
$535.00 (Per 50)
Resources
Images
 
 
LED82PH840D - Large Image
 
LED82PH840D - Small Image
 
Large Image - Large Image
 
Small Image - Small Image
Attachments
 
 
LED82PH840D - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Ballast Type
N/A
Wattage
8
Number of Lamps
N/A
Material, Color, and Finish
housing color
N/A
color temperature
4000
color rendering index (cri)
80-89
Base Type
G24d
Descriptions
Description
8W LED 2PIN CFL 40K HORIZONTAL BALLAST BYPASS
Product Type
8W , 1000 Lumen, Horizontal, G24D, Bypass 2 Pin & 4 Pin Ball
extra long description
Key KT-LED82P-H-840-D-DP 8W , 1000
Construction
N/A
Long Description
8W 2-PIN COMPACT LED LAMP, HORIZONTAL ORIENTATION, 120-277V INPUT, G24D BASE, 4000K
Additional Information
Circuit Type
N/A
beam angle
120
Input Voltage
120-277V
lumens
900
Nominal Length
N/A
Nominal Size
N/A
Output Current
N/A
Output Voltage
N/A
Sensor Type
N/A
Wire Type
N/A
ip rating
N/A
Manufacturer Information
Manufacturers Part Number
KT-LED82P-H-840-D-DP
Brand
Keystone
GTIN
00890949012727
UPC
890949012727
Taxonomies, Classifications, and Categories
Category Description
LED PLUG-IN (REPLACMENT FOR CFL BIAX LAMPS)
Packaging
Weight per each
0.26
Carton
1
Package
50
Uses, Certifications, and Standards
Energy Star
N
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat