LED8FA19E26930F - 8W Led A19 Filament 30K Frost Dim 800LM 90cri

Keystone

  • $4.93 (Each)
  • $4.93 (Each)

  • $246.50 (Per 50)

Availability: Currently Out Of Stock

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
LED8FA19E26930F
Manufacturer
Keystone
Manufacturer's Part Number
KT-LED8FA19-E26-930-F
Description
8W Led A19 Filament 30K Frost Dim 800LM 90cri
A19 Filament Bulb, 60W Equivalent, E26 Medium Base, 3000K, 90CRI, Frosted
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
Led A-Line Shape Lamps
UNSPSC
N/A
UPC/EAN/GTIN
843654123882 / 0843654123882 / 00843654123882
Weight per unit
0.19 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$4.93 (Each)
Standard Packaging
$246.50 (Per 50)
Resources
Images
 
 
LED8FA19E26930F - Large Image
 
LED8FA19E26930F - Small Image
Attachments
 
 
LED8FA19E26930F - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
Product Type
60W Equiv., 8W, 800 Lumen, A19, E26, =90 Cri, Dimmable 27K/3
Description
8W LED A19 FILAMENT 30K FROST DIM 800LM 90CRI
extra long description
Key KT-LED8FA19-E26-930-F 60W Equiv
Long Description
A19 Filament Bulb, 60W Equivalent, E26 Medium Base, 3000K, 90CRI, Frosted
Manufacturer Information
Brand
Keystone
Manufacturers Part Number
KT-LED8FA19-E26-930-F
GTIN
00843654123882
UPC
843654123882
Taxonomies, Classifications, and Categories
Category Description
LED A-LINE SHAPE LAMPS
Packaging
Weight per each
0.19
Carton
1
Package
50
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat