LED8FA19E26930F - 8W Led A19 Filament 30K Frost Dim 800LM 90cri

Keystone

  • $4.93 (Each)
  • $4.93 (Each)

  • $246.50 (Per 50)
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
LED8FA19E26930F
Manufacturer
Keystone
Manufacturer's Part Number
KT-LED8FA19-E26-930-F
Description
8W Led A19 Filament 30K Frost Dim 800LM 90cri
A19 Filament Bulb, 60W Equivalent, E26 Medium Base, 3000K, 90CRI, Frosted
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
Led A-Line Shape Lamps
UNSPSC
N/A
UPC/EAN/GTIN
843654123882 / 0843654123882 / 00843654123882
Weight per unit
0.19 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$4.93 (Each)
Standard Packaging
$246.50 (Per 50)
Resources
Images
 
 
LED8FA19E26930F - Large Image
 
LED8FA19E26930F - Small Image
Attachments
 
 
LED8FA19E26930F - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Wattage
8
Ballast Type
N/A
Number of Lamps
N/A
Material, Color, and Finish
color rendering index (cri)
>90 Deg
color temperature
3000
Base Type
E26
housing color
N/A
Descriptions
Product Type
60W Equiv., 8W, 800 Lumen, A19, E26, =90 Cri, Dimmable 27K/3
Description
8W LED A19 FILAMENT 30K FROST DIM 800LM 90CRI
extra long description
Key KT-LED8FA19-E26-930-F 60W Equiv
Long Description
A19 Filament Bulb, 60W Equivalent, E26 Medium Base, 3000K, 90CRI, Frosted
Construction
Frosted Glass
Additional Information
Input Voltage
120V
Warranty
3
beam angle
360 Deg
lumens
800
Circuit Type
N/A
ip rating
N/A
Nominal Size
N/A
Nominal Length
N/A
Output Current
N/A
Output Voltage
N/A
Sensor Type
N/A
Wire Type
N/A
Manufacturer Information
Brand
Keystone
Manufacturers Part Number
KT-LED8FA19-E26-930-F
GTIN
00843654123882
UPC
843654123882
Taxonomies, Classifications, and Categories
Category Description
LED A-LINE SHAPE LAMPS
Packaging
Weight per each
0.19
Carton
1
Package
50
Uses, Certifications, and Standards
Energy Star
Y
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat