LED9.5A190830 - 9.5W Led A19 30K Dim 800LM 80cri

Keystone

  • $2.00 (Each)
  • $2.00 (Each)

  • $120.00 (Per 60)

Availability: In Stock Locally

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
LED9.5A190830
Manufacturer
Keystone
Manufacturer's Part Number
KT-LED9.5A19-O-830
Description
9.5W Led A19 30K Dim 800LM 80cri
A19 Omni-Directional Bulb, 60W Equivalent, E26 Medium Base, 3000K, 80 Cri
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
Led A-Line Shape Lamps
UNSPSC
N/A
UPC/EAN/GTIN
843654126425 / 0843654126425 / 00843654126425
Weight per unit
0.0028 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$2.00 (Each)
Standard Packaging
$120.00 (Per 60)
Resources
Images
 
 
LED9.5A190830 - Small Image
 
LED9.5A190830 - Large Image
Attachments
 
 
LED9.5A190830 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Wattage
9.5
Ballast Type
N/A
Number of Lamps
N/A
Material, Color, and Finish
color rendering index (cri)
>80 Deg
color temperature
3000
Base Type
E26
housing color
N/A
Descriptions
extra long description
Key KT-LED9.5A19-O-830 60W Equiv.,
Product Type
60W Equiv., 9.5W, 800 Lumen, A19, E26, =80 Cri, Dimmable 27K
Description
9.5W LED A19 30K DIM 800LM 80CRI
Long Description
A19 Omni-Directional Bulb, 60W Equivalent, E26 Medium Base, 3000K, 80 CRI
Construction
N/A
Additional Information
Input Voltage
120V
beam angle
230 Deg
Warranty
3
lumens
800
Circuit Type
N/A
Nominal Length
N/A
ip rating
N/A
Nominal Size
N/A
Sensor Type
N/A
Wire Type
N/A
Output Current
N/A
Output Voltage
N/A
Manufacturer Information
Brand
Keystone
Manufacturers Part Number
KT-LED9.5A19-O-830
GTIN
00843654126425
UPC
843654126425
Taxonomies, Classifications, and Categories
Category Description
LED A-LINE SHAPE LAMPS
Packaging
Weight per each
0.0028
Carton
1
Package
60
Uses, Certifications, and Standards
Energy Star
Y
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat