LED9.5A190830G2 - 9.5W Led A19 30K Dim 800LM 80cri

Keystone

  • $2.00 (Each)
  • $2.00 (Each)

  • $120.00 (Per 60)

Availability: In Stock Locally

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
LED9.5A190830G2
Manufacturer
Keystone
Manufacturer's Part Number
KT-LED9.5A19-O-830 /G2
Description
9.5W Led A19 30K Dim 800LM 80cri
A19 Omni-Directional Bulb, 60W Equivalent, E26 Medium Base, 3000K, 80 Cri
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
Led A-Line Shape Lamps
UNSPSC
N/A
UPC/EAN/GTIN
843654130187 / 0843654130187 / 00843654130187
Weight per unit
0.122 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$2.00 (Each)
Standard Packaging
$120.00 (Per 60)
Resources
Images
 
 
Large Image - Large Image
 
Small Image - Small Image
 
LED9.5A190830G2 - Small Image
 
LED9.5A190830G2 - Large Image
Attachments
 
 
LED9.5A190830G2 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Wattage
9.5
Ballast Type
N/A
Number of Lamps
N/A
Material, Color, and Finish
color temperature
3000
color rendering index (cri)
>80 Deg
Base Type
E26
housing color
N/A
Descriptions
Description
9.5W LED A19 30K DIM 800LM 80CRI
extra long description
Key KT-LED9.5A19-O-830 /G2 60W Equi
Product Type
60W Equiv., 9.5W, 800 Lumen, A19, E26, =80 Cri, Dimmable 27K
Long Description
A19 Omni-Directional Bulb, 60W Equivalent, E26 Medium Base, 3000K, 80 CRI
Construction
N/A
Additional Information
beam angle
230 Deg
Warranty
3
lumens
800
Input Voltage
120V
Circuit Type
N/A
ip rating
N/A
Nominal Length
N/A
Nominal Size
N/A
Output Current
N/A
Output Voltage
N/A
Sensor Type
N/A
Wire Type
N/A
Manufacturer Information
Manufacturers Part Number
KT-LED9.5A19-O-830 /G2
Brand
Keystone
GTIN
00843654130187
UPC
843654130187
Taxonomies, Classifications, and Categories
Category Description
LED A-LINE SHAPE LAMPS
Packaging
Weight per each
0.122
Carton
1
Package
60
Uses, Certifications, and Standards
Energy Star
Y
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat