LED9.5PAR30F930 - 9.5W Led PAR30 30K 800LM 90cri

Keystone

  • $11.00 (Each)
  • $11.00 (Each)

Availability: Currently Out Of Stock

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
LED9.5PAR30F930
Manufacturer
Keystone
Manufacturer's Part Number
KT-LED9.5PAR30-F-930
Description
9.5W Led PAR30 30K 800LM 90cri
PAR30 Long Neck Flood, 75W Equivalent, 40 Deg Beam Angle, E26 Medium Base, 3000K, 90 Cri
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
Led Par Shape Lamps
UNSPSC
N/A
UPC/EAN/GTIN
843654124117 / 0843654124117 / 00843654124117
Weight per unit
0.0233 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$11.00 (Each)
Resources
Images
 
 
LED9.5PAR30F930 - Small Image
 
LED9.5PAR30F930 - Large Image
Attachments
 
 
LED9.5PAR30F930 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Wattage
9.5
Ballast Type
N/A
Number of Lamps
N/A
Material, Color, and Finish
color rendering index (cri)
>90 Deg
color temperature
3000
Base Type
E26
housing color
N/A
Descriptions
Description
9.5W LED PAR30 30K 800LM 90CRI
Product Type
75W Equiv., 9.5W, 800 Lumen, Par 30 Long Neck Flood, E26, =9
Long Description
PAR30 Long Neck Flood, 75W Equivalent, 40 Deg Beam Angle, E26 Medium Base, 3000K, 90 CRI
Construction
N/A
extra long description
Key KT-LED9.5PAR30-F-930 75W Equiv.
Additional Information
Input Voltage
120V
Warranty
3
beam angle
40 DEG
lumens
800
Circuit Type
N/A
ip rating
N/A
Nominal Length
N/A
Nominal Size
N/A
Output Current
N/A
Output Voltage
N/A
Wire Type
N/A
Sensor Type
N/A
Manufacturer Information
Manufacturers Part Number
KT-LED9.5PAR30-F-930
Brand
Keystone
GTIN
00843654124117
UPC
843654124117
Taxonomies, Classifications, and Categories
Category Description
LED PAR SHAPE LAMPS
Packaging
Weight per each
0.0233
Carton
1
Uses, Certifications, and Standards
Energy Star
Y
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat