LED94PH8CSES - 9W Led 4PIN CFL Repl 3K/35K/4K Hor BLST Compatible

Keystone

  • $15.83 (Each)
  • $15.83 (Each)

  • $791.50 (Per 50)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
LED94PH8CSES
Manufacturer
Keystone
Manufacturer's Part Number
KT-LED94P-H-8CSE-S
Description
9W Led 4PIN CFL Repl 3K/35K/4K Hor BLST Compatible
9W 4-Pin Compact Led Lamp, Horizontal Orientation, Ballast Compatible, G24D Base, 3000/3500/4000K Color Select
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
Led Plug-In (Replacment For CFL Biax Lamps)
UNSPSC
39101902 - High intensity discharge HID ballast
UPC/EAN/GTIN
843654137711 / 0843654137711 / 00843654137711
Weight per unit
0.0104 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$15.83 (Each)
Standard Packaging
$791.50 (Per 50)
Resources
Images
 
 
LED94PH8CSES - Small Image
 
LED94PH8CSES - Large Image
Attachments
 
 
LED94PH8CSES - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Wattage
9
Ballast Type
N/A
Number of Lamps
N/A
Material, Color, and Finish
color rendering index (cri)
>80 Deg
Base Type
G24q
color temperature
N/A
housing color
N/A
Descriptions
Description
9W LED 4PIN CFL REPL 3K/35K/4K HOR BLST COMPATIBLE
Product Type
9W 4-Pin Compact Led Lamp, Horizontal Orientation, Ballast C
extra long description
Key KT-LED94P-H-8CSE-S 9W 4-pin Com
Long Description
9W 4-pin Compact LED Lamp, Horizontal Orientation, Ballast Compatible, G24d Base, 3000/3500/4000K Color Select
Construction
N/A
Additional Information
lumens
1050
beam angle
120 Deg
Input Voltage
Ballast Dependent
Circuit Type
N/A
ip rating
N/A
Nominal Length
N/A
Nominal Size
N/A
Output Current
N/A
Output Voltage
N/A
Sensor Type
N/A
Wire Type
N/A
Manufacturer Information
Manufacturers Part Number
KT-LED94P-H-8CSE-S
Brand
Keystone
GTIN
00843654137711
UPC
843654137711
Taxonomies, Classifications, and Categories
Category Description
LED PLUG-IN (REPLACMENT FOR CFL BIAX LAMPS)
Packaging
Weight per each
0.0104
Carton
1
Package
50
Uses, Certifications, and Standards
Energy Star
N
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat