LED94PV8CSES - 9W Led 4PIN CFL Repl 3K/35K/4K Vert BLST Compatibl

Keystone

  • $15.83 (Each)
  • $15.83 (Each)

  • $379.92 (Per 24)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
LED94PV8CSES
Manufacturer
Keystone
Manufacturer's Part Number
KT-LED94P-V-8CSE-S
Description
9W Led 4PIN CFL Repl 3K/35K/4K Vert BLST Compatibl
9W, 4-Pin Compact Led Lamp, Vertical Orientation, Ballast Compatible, G24D Base, 3000/3500/4000K Color Select
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
Led Plug-In (Replacment For CFL Biax Lamps)
UNSPSC
39101619 - Compact fluorescent CFL lamps
UPC/EAN/GTIN
843654137735 / 0843654137735 / 00843654137735
Weight per unit
0.0104 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$15.83 (Each)
Standard Packaging
$379.92 (Per 24)
Resources
Images
 
 
LED94PV8CSES - Small Image
 
LED94PV8CSES - Large Image
Attachments
 
 
LED94PV8CSES - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Wattage
9
Ballast Type
N/A
Number of Lamps
N/A
Material, Color, and Finish
color rendering index (cri)
80-89
Base Type
G24q
color temperature
N/A
housing color
N/A
Descriptions
Description
9W LED 4PIN CFL REPL 3K/35K/4K VERT BLST COMPATIBL
Product Type
9W, 4-Pin Compact Led Lamp, Vertical Orientation, Ballast CO
Long Description
9W, 4-pin Compact LED Lamp, Vertical Orientation, Ballast Compatible, G24d Base, 3000/3500/4000K Color Select
Construction
N/A
extra long description
Key KT-LED94P-V-8CSE-S 9W, 4-pin Co
Additional Information
lumens
1150;1150
beam angle
120
Input Voltage
Ballast Dependent
Circuit Type
N/A
ip rating
N/A
Nominal Length
N/A
Nominal Size
N/A
Output Current
N/A
Output Voltage
N/A
Sensor Type
N/A
Wire Type
N/A
Manufacturer Information
Manufacturers Part Number
KT-LED94P-V-8CSE-S
Brand
Keystone
GTIN
00843654137735
UPC
843654137735
Taxonomies, Classifications, and Categories
Category Description
LED PLUG-IN (REPLACMENT FOR CFL BIAX LAMPS)
Packaging
Weight per each
0.0104
Carton
1
Package
24
Uses, Certifications, and Standards
Energy Star
N
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat