LED9A190830NDCS - 9W Led A19 30K Non-Dim 800LM 80cri

Keystone

  • $1.72 (Each)
  • $1.72 (Each)

  • $103.20 (Per 60)

In-Stock: 1,046 available at other locations ( find a store with stock)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
LED9A190830NDCS
Manufacturer
Keystone
Manufacturer's Part Number
KT-LED9A19-O-830-ND-CS /G2
Description
9W Led A19 30K Non-Dim 800LM 80cri
A19 Omni-Directional Bulb, 60W Equivalent, E26 Medium Base, 3000K, 80 Cri, Non-Dimming, Contractor Series
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
Led A-Line Shape Lamps
UNSPSC
N/A
UPC/EAN/GTIN
843654130057 / 0843654130057 / 00843654130057
Weight per unit
0.17 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$1.72 (Each)
Standard Packaging
$103.20 (Per 60)
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
1,046
Resources
Images
 
 
LED9A190830NDCS - Small Image
 
Large Image - Large Image
 
Small Image - Small Image
 
LED9A190830NDCS - Large Image
Attachments
 
 
LED9A190830NDCS - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Wattage
9
Ballast Type
N/A
Number of Lamps
N/A
Material, Color, and Finish
color rendering index (cri)
>80 Deg
color temperature
3000
Base Type
E26
housing color
N/A
Descriptions
Description
9W LED A19 30K NON-DIM 800LM 80CRI
Product Type
A19 Omni-Directional Bulb, 60W Equivalent, E26 Medium Base,
extra long description
Key KT-LED9A19-O-830-ND-CS A19 Omni
Long Description
A19 Omni-Directional Bulb, 60W Equivalent, E26 Medium Base, 3000K, 80 CRI, Non-Dimming, Contractor Series
Additional Information
beam angle
200
Input Voltage
120V
Warranty
3
lumens
800
Circuit Type
N/A
ip rating
N/A
Nominal Length
N/A
Nominal Size
N/A
Output Voltage
N/A
Output Current
N/A
Sensor Type
N/A
Wire Type
N/A
Manufacturer Information
Brand
Keystone
Manufacturers Part Number
KT-LED9A19-O-830-ND-CS /G2
GTIN
00843654130057
UPC
843654130057
Taxonomies, Classifications, and Categories
Category Description
LED A-LINE SHAPE LAMPS
Packaging
Weight per each
0.17
Carton
1
Package
60
Uses, Certifications, and Standards
Energy Star
Y
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 1,046

Location search:

Greater Nacogdoches Area

Location Stock Available

M-Z

Location Stock Available
Mesa
88 View Store

* All prices subject to change.

Begin Live Chat