LED9A190850NDG2 - 9W Led A19 50K Non-Dim 800LM 80cri

Keystone

  • $2.12 (Each)
  • $2.12 (Each)

  • $127.20 (Per 60)

In-Stock: 1,723 available at other locations ( find a store with stock)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
LED9A190850NDG2
Manufacturer
Keystone
Manufacturer's Part Number
KT-LED9A19-O-850-ND /G2
Description
9W Led A19 50K Non-Dim 800LM 80cri
A19 Omni-Directional Bulb, 60W Equivalent, E26 Medium Base, 5000K, 80 Cri, Non Dimming, Generation 2
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
Led A-Line Shape Lamps
UNSPSC
N/A
UPC/EAN/GTIN
843654149813 / 0843654149813 / 00843654149813
Weight per unit
0.16 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$2.12 (Each)
Standard Packaging
$127.20 (Per 60)
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
1,723
Resources
Images
 
 
LED9A190850NDG2 - Small Image
 
LED9A190850NDG2 - Large Image
Attachments
 
 
LED9A190850NDG2 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Wattage
9
Lamp Type
A19
Ballast Type
N/A
Number of Lamps
N/A
Material, Color, and Finish
color rendering index (cri)
>80 Deg
Base Type
E26
color temperature
5000
housing color
N/A
Descriptions
Product Type
A19 Omni-Directional Bulb, 60W Equivalent, E26 Medium Base,
extra long description
Key KT-LED9A19-O-850-ND /G2 A19 Omn
Long Description
A19 Omni-Directional Bulb, 60W Equivalent, E26 Medium Base, 5000K, 80 CRI, Non Dimming, Generation 2
Additional Information
beam angle
230
Input Voltage
120V
lumens
800
ip rating
N/A
Circuit Type
N/A
Sensor Type
N/A
Wire Type
N/A
Nominal Length
N/A
Nominal Size
N/A
Output Current
N/A
Output Voltage
N/A
Manufacturer Information
Manufacturers Part Number
KT-LED9A19-O-850-ND /G2
Brand
Keystone
GTIN
00843654149813
UPC
843654149813
Taxonomies, Classifications, and Categories
Category Description
LED A-LINE SHAPE LAMPS
Packaging
Weight per each
0.16
Carton
1
Package
60
Uses, Certifications, and Standards
Energy Star
Y
  Edit Mode: Please login to suggest improvements for this item. Close

* All prices subject to change.

Begin Live Chat