LED9BR30830 - *Delisted* 9W Led BR30 30K Dim 650LM

Keystone

  • $3.00 (Each)
  • $3.00 (Each)

  • $72.00 (Per 24)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
LED9BR30830
Manufacturer
Keystone
Manufacturer's Part Number
KT-LED9BR30-830
Description
*Delisted* 9W Led BR30 30K Dim 650LM
BR30 Flood, 65W Equivalent, 120 Deg Beam Angle, E26 Medium Base, 3000K, 80 Cri
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
Led Reflector Gu, MR R Shape Lamps
UNSPSC
N/A
UPC/EAN/GTIN
843654125992 / 0843654125992 / 00843654125992
Weight per unit
0.37 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$3.00 (Each)
Standard Packaging
$72.00 (Per 24)
Resources
Images
 
 
LED9BR30830 - Small Image
 
LED9BR30830 - Large Image
Attachments
 
 
LED9BR30830 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Wattage
9
Ballast Type
N/A
Number of Lamps
N/A
Material, Color, and Finish
color temperature
3000
color rendering index (cri)
>80 Deg
Base Type
E26
housing color
N/A
Descriptions
extra long description
Key KT-LED9BR30-830 65W Equiv., 9W,
Description
9W LED BR30 30K DIM 650LM
Product Type
65W Equiv., 9W, 650 Lumen, BR 30, E26, =80 Cri, Dimmable 27K
Long Description
BR30 Flood, 65W Equivalent, 120 Deg Beam Angle, E26 Medium Base, 3000K, 80 CRI
Construction
N/A
Additional Information
beam angle
100 Deg
Input Voltage
120V
Warranty
3
lumens
650
Circuit Type
N/A
ip rating
N/A
Nominal Length
N/A
Nominal Size
N/A
Output Current
N/A
Sensor Type
N/A
Output Voltage
N/A
Wire Type
N/A
Manufacturer Information
Brand
Keystone
Manufacturers Part Number
KT-LED9BR30-830
GTIN
00843654125992
UPC
843654125992
Taxonomies, Classifications, and Categories
Category Description
LED REFLECTOR GU, MR R SHAPE LAMPS
Packaging
Weight per each
0.37
Carton
1
Package
24
Uses, Certifications, and Standards
Energy Star
Y
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat