LED9BR30835 - *Delisted* 9W Led BR30 35K Dim 650LM

Keystone

  • $3.00 (Each)
  • $3.00 (Each)

  • $72.00 (Per 24)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
LED9BR30835
Manufacturer
Keystone
Manufacturer's Part Number
KT-LED9BR30-835
Description
*Delisted* 9W Led BR30 35K Dim 650LM
BR30 Flood, 65W Equivalent, 120 Deg Beam Angle, E26 Medium Base, 3500K, 80 Cri
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
Led Reflector Gu, MR R Shape Lamps
UNSPSC
N/A
UPC/EAN/GTIN
843654127576 / 0843654127576 / 00843654127576
Weight per unit
0.37 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$3.00 (Each)
Standard Packaging
$72.00 (Per 24)
Resources
Images
 
 
LED9BR30835 - Small Image
 
LED9BR30835 - Large Image
Attachments
 
 
LED9BR30835 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Number of Lamps
N/A
Wattage
9
Ballast Type
N/A
Material, Color, and Finish
color rendering index (cri)
>80 Deg
housing color
N/A
color temperature
3500
Base Type
E26
Descriptions
extra long description
Key KT-LED9BR30-835 65W Equiv., 9W,
Product Type
65W Equiv., 9W, 650 Lumen, BR 30, E26, =80 Cri, Dimmable 27K
Description
*DELISTED* 9W LED BR30 35K DIM 650LM
Long Description
BR30 Flood, 65W Equivalent, 120 Deg Beam Angle, E26 Medium Base, 3500K, 80 CRI
Construction
N/A
Additional Information
beam angle
100 Deg
Circuit Type
N/A
ip rating
N/A
Nominal Length
N/A
Nominal Size
N/A
Output Current
N/A
Output Voltage
N/A
Sensor Type
N/A
Input Voltage
120V
Warranty
3
lumens
650
Wire Type
N/A
Manufacturer Information
Manufacturers Part Number
KT-LED9BR30-835
Brand
Keystone
GTIN
00843654127576
UPC
843654127576
Taxonomies, Classifications, and Categories
Category Description
LED REFLECTOR GU, MR R SHAPE LAMPS
Packaging
Weight per each
0.37
Carton
1
Package
24
Uses, Certifications, and Standards
Energy Star
Y
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat