LED9BR308CSF - 9W Led BR30 27K/3K/35K/4K/5K Selectable 800LM

Keystone

  • $4.99 (Each)
  • $4.99 (Each)

  • $119.76 (Per 24)

Availability: In Stock Locally

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
LED9BR308CSF
Manufacturer
Keystone
Manufacturer's Part Number
KT-LED9BR30-8CSF
Description
9W Led BR30 27K/3K/35K/4K/5K Selectable 800LM
BR30 Flood 65W Equivalent 9W Led Color Select 27/30/35/40/50K 80 Cri 100° Beam Angle E26 Medium Base
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
Led Reflector Gu, MR R Shape Lamps
UNSPSC
N/A
UPC/EAN/GTIN
843654104126 / 0843654104126 / 00843654104126
Weight per unit
0.225 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$4.99 (Each)
Standard Packaging
$119.76 (Per 24)
Resources
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
Long Description
BR30 Flood 65W Equivalent 9W LED Color Select 27/30/35/40/50K 80 CRI 100° Beam Angle E26 Medium Base
Product Type
BR30 Flood 65W Equivalent 9W Led Color Select 27/30/35/40
extra long description
Key KT-LED9BR30-8CSF
Manufacturer Information
Brand
Keystone
Manufacturers Part Number
KT-LED9BR30-8CSF
GTIN
00843654104126
UPC
843654104126
Taxonomies, Classifications, and Categories
Category Description
LED REFLECTOR GU, MR R SHAPE LAMPS
Packaging
Weight per each
0.225
Carton
1
Package
24
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat