MH1000APKIT31 - 1000W MH 5-Tap Ballast Kit

Keystone

  • $188.69 (Each)
  • $188.69 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
MH1000APKIT31
Manufacturer
Keystone
Manufacturer's Part Number
MH-1000A-P-KIT 3/1
Description
1000W MH 5-Tap Ballast Kit
1000W Metal Halide Ballast Replacement Kit, 5 Tap (120/208/240/277/480 V), With Capacitor, Brackets, and Mounting Hardware. Included Ballast: MH-1000A-P-Ca
Slang Terms

Suggest a New Term
Categories
High Intensity Discharge Balla - Hid Ballast Kits Mark as Incorrect
Suggest a New Category
Classification
Hid Ballasts
UNSPSC
39111801 - Lamp ballasts
UPC/EAN/GTIN
890949003268 / 0890949003268 / 00890949003268
Weight per unit
23 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$188.69 (Each)
Resources
Images
 
 
MH1000APKIT31 - Small Image
 
MH1000APKIT31 - Large Image
Attachments
 
 
MH1000APKIT31 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Number of Lamps
1
Wattage
1000
Ballast Type
Magnetic Metal Halide
Material, Color, and Finish
Base Type
N/A
color rendering index (cri)
N/A
color temperature
N/A
housing color
N/A
Descriptions
Description
1000W MH 5-TAP BALLAST KIT
Product Type
2X F28T5, Long Case
extra long description
Key MH-1000A-P-KIT 3/1 2x F28T5
Long Description
1000W METAL HALIDE BALLAST REPLACEMENT KIT, 5 TAP (120/208/240/277/480 V), WITH CAPACITOR, BRACKETS, AND MOUNTING HARDWARE. INCLUDED BALLAST: MH-1000A-P-CA
Construction
Core and Coil
Additional Information
Input Voltage
120/208/240/277/480V
beam angle
N/A
Circuit Type
N/A
ip rating
N/A
lumens
N/A
Nominal Size
N/A
Nominal Length
N/A
Output Current
N/A
Output Voltage
N/A
Sensor Type
N/A
Wire Type
N/A
Manufacturer Information
Brand
Keystone
Manufacturers Part Number
MH-1000A-P-KIT 3/1
GTIN
00890949003268
UPC
890949003268
Taxonomies, Classifications, and Categories
Category Description
HID BALLASTS
Packaging
Weight per each
23
Carton
1
Uses, Certifications, and Standards
Energy Star
N
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat