MH100XQKIT - 100W MH Multitap

Keystone

  • $152.40 (Each)
  • $152.40 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
MH100XQKIT
Manufacturer
Keystone
Manufacturer's Part Number
MH-100X-Q-KIT 3/1
Description
100W MH Multitap
100W Metal Halide, Quad Tap, Ballast Replacement Kit
Slang Terms

Suggest a New Term
Categories
High Intensity Discharge Balla - Hid Ballast Kits Mark as Incorrect
Suggest a New Category
Classification
N/A
UNSPSC
39111801 - Lamp ballasts
UPC/EAN/GTIN
890949017616 / 0890949017616 / 00890949017616
Weight per unit
7.5 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$152.40 (Each)
Resources
Images
 
 
MH100XQKIT - Small Image
 
MH100XQKIT - Large Image
Attachments
 
 
MH100XQKIT - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Number of Lamps
1
Wattage
100
Ballast Type
Magnetic Metal Halide
Material, Color, and Finish
Base Type
N/A
color rendering index (cri)
N/A
color temperature
N/A
housing color
N/A
Descriptions
Short Description
100W (M90) Metal Halide Ballast Kit
Description
100W MH MULTITAP
Product Type
1 or 2 Lite 42W 4-Pin CFL, No Studs No Leads
extra long description
Key MH-100X-Q-KIT 3/1 1 or 2 Lite 4
Long Description
100W Metal Halide, Quad Tap, Ballast Replacement Kit
Construction
Core and Coil
Additional Information
Input Voltage
120/208/240/277V
beam angle
N/A
Circuit Type
N/A
ip rating
N/A
lumens
N/A
Nominal Length
N/A
Nominal Size
N/A
Output Current
N/A
Output Voltage
N/A
Sensor Type
N/A
Wire Type
N/A
Manufacturer Information
Brand
Keystone
Manufacturers Part Number
MH-100X-Q-KIT 3/1
GTIN
00890949017616
UPC
890949017616
Taxonomies, Classifications, and Categories
Category Description
Fuses & Fuse Accessories
Packaging
Weight per each
7.5
Carton
1
Uses, Certifications, and Standards
Energy Star
N
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat