MH150XQKIT - 150W MH Multi Tap

Keystone

  • $171.30 (Each)
  • $171.30 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
MH150XQKIT
Manufacturer
Keystone
Manufacturer's Part Number
MH-150X-Q-KIT 3/1
Description
150W MH Multi Tap
150W Metal Halide Hid Ballast Replacement Kit: 120/208/240/277V Quad Tap; Includes Cap, Ignitor, Mounting Bracket and Instruction Sheet
Slang Terms

Suggest a New Term
Categories
High Intensity Discharge Balla - Hid Ballast Kits Mark as Incorrect
Suggest a New Category
Classification
N/A
UNSPSC
39111801 - Lamp ballasts
UPC/EAN/GTIN
890949007372 / 0890949007372 / 00890949007372
Weight per unit
7.5 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$171.30 (Each)
Resources
Images
 
 
Large Image - Large Image
 
Small Image - Small Image
 
MH150XQKIT - Small Image
 
MH150XQKIT - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Number of Lamps
1
Wattage
150
Ballast Type
Magnetic Metal Halide
Material, Color, and Finish
Base Type
N/A
color rendering index (cri)
N/A
color temperature
N/A
housing color
N/A
Descriptions
Long Description
150W Metal Halide HID Ballast Replacement Kit: 120/208/240/277V Quad Tap; includes Cap, Ignitor, Mounting bracket and instruction sheet
Construction
Core and Coil
Short Description
150W (M102) Metal Halide Ballast Kit
Description
150W MH MULTI TAP
Product Type
13-22 Watt, 2-Pin Compact Fluorescent, Magnetic
extra long description
Key MH-150X-Q-KIT 3/1 13-22 Wat
Additional Information
Input Voltage
120/208/240/277V
beam angle
N/A
Circuit Type
N/A
ip rating
N/A
lumens
N/A
Nominal Length
N/A
Nominal Size
N/A
Output Current
N/A
Output Voltage
N/A
Sensor Type
N/A
Wire Type
N/A
Manufacturer Information
Brand
Keystone
Manufacturers Part Number
MH-150X-Q-KIT 3/1
GTIN
00890949007372
UPC
890949007372
Taxonomies, Classifications, and Categories
Category Description
Fuses & Fuse Accessories
Packaging
Weight per each
7.5
Carton
1
Uses, Certifications, and Standards
Energy Star
N
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat