MH250APKIT31 - 250W MH 5-Tap Ballast

Keystone

  • $187.19 (Each)
  • $187.19 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
MH250APKIT31
Manufacturer
Keystone
Manufacturer's Part Number
MH-250A-P-KIT 3/1
Description
250W MH 5-Tap Ballast
250W Metal Halide Ballast Replacement Kit, 5 Tap (120/208/240/277/480 V), Includes Capacitor, Mounting Bracket, and Hardware. Ballast Included: MH-250A-P-Ca
Slang Terms

Suggest a New Term
Categories
High Intensity Discharge Balla - Hid Ballast Kits Mark as Incorrect
Suggest a New Category
Classification
Hid Ballasts
UNSPSC
39111801 - Lamp ballasts
UPC/EAN/GTIN
890949003244 / 0890949003244 / 00890949003244
Weight per unit
10.05 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$187.19 (Each)
Resources
Images
 
 
MH250APKIT31 - Large Image
 
MH250APKIT31 - Small Image
Attachments
 
 
MH250APKIT31 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Wattage
250
Number of Lamps
1
Ballast Type
Magnetic Metal Halide
Material, Color, and Finish
Base Type
N/A
color rendering index (cri)
N/A
color temperature
N/A
housing color
N/A
Descriptions
extra long description
Key MH-250A-P-KIT 3/1 13W CFL,
Product Type
13W CFL, Metal Case
Description
250W MH 5-TAP BALLAST
Long Description
250W METAL HALIDE BALLAST REPLACEMENT KIT, 5 TAP (120/208/240/277/480 V), INCLUDES CAPACITOR, MOUNTING BRACKET, AND HARDWARE. BALLAST INCLUDED: MH-250A-P-CA
Construction
Core and Coil
Additional Information
Input Voltage
120/208/240/277/480V
Circuit Type
N/A
ip rating
N/A
beam angle
N/A
lumens
N/A
Sensor Type
N/A
Nominal Length
N/A
Nominal Size
N/A
Output Current
N/A
Output Voltage
N/A
Wire Type
N/A
Manufacturer Information
Brand
Keystone
Manufacturers Part Number
MH-250A-P-KIT 3/1
GTIN
00890949003244
UPC
890949003244
Taxonomies, Classifications, and Categories
Category Description
HID BALLASTS
Packaging
Weight per each
10.05
Carton
1
Uses, Certifications, and Standards
Energy Star
N
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat