MH400APKIT31 - 400W MH 5-Tap Ballast Kit

Keystone

  • $106.69 (Each)
  • $106.69 (Each)

Availability: Call for Availability

QTY:
Each
Quick Specs
Catalog Number
MH400APKIT31
Manufacturer
Keystone
Manufacturer's Part Number
MH-400A-P-KIT 3/1
Description
400W MH 5-Tap Ballast Kit
400W Metal Halide Ballast Replacement Kit, 5 Tap (120/208/240/277/480V), Includes Capacitor, Bracket, and Mounting Hardware. Included Ballast: MH-400A-P-Ca
Slang Terms

Categories
High Intensity Discharge Balla - Hid Ballast Kits
Classification
Hid Ballasts
UNSPSC
39111801 - Lamp ballasts
UPC/EAN/GTIN
890949003251 / 0890949003251 / 00890949003251
Weight per unit
11.9 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$106.69 (Each)
Resources
Images
 
 
MH400APKIT31 - Small Image
 
MH400APKIT31 - Large Image
Attachments
 
 
MH400APKIT31 - Specification Sheet
Features
Number of Lamps
1
Wattage
400
Ballast Type
Magnetic Metal Halide
Material, Color, and Finish
Base Type
N/A
color rendering index (cri)
N/A
color temperature
N/A
housing color
N/A
Descriptions
Long Description
400W METAL HALIDE BALLAST REPLACEMENT KIT, 5 TAP (120/208/240/277/480V), INCLUDES CAPACITOR, BRACKET, AND MOUNTING HARDWARE. INCLUDED BALLAST: MH-400A-P-CA
Construction
Core and Coil
Product Type
Kteb-226-1-TP
Description
400W MH 5-TAP BALLAST KIT
extra long description
Key MH-400A-P-KIT 3/1 KTEB-226-1-TP
Additional Information
Input Voltage
120/208/240/277/480V
beam angle
N/A
Circuit Type
N/A
ip rating
N/A
lumens
N/A
Nominal Length
N/A
Nominal Size
N/A
Output Current
N/A
Output Voltage
N/A
Sensor Type
N/A
Wire Type
N/A
Manufacturer Information
Brand
Keystone
Manufacturers Part Number
MH-400A-P-KIT 3/1
GTIN
00890949003251
UPC
890949003251
Taxonomies, Classifications, and Categories
Category Description
HID BALLASTS
Packaging
Weight per each
11.9
Carton
1
Uses, Certifications, and Standards
Energy Star
N
You must have an account to view stock levels

* All prices subject to change.