MSLED90PS88CSAVD - 8' 54W/75W/90W Led Strip 35K/4K/5K 7700-12000LM

Keystone

  • $132.33 (Each)
  • $132.33 (Each)

  • $1,190.97 (Per 9)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
MSLED90PS88CSAVD
Manufacturer
Keystone
Manufacturer's Part Number
KT-MSLED90PS-8-8CSA-VDIM
Description
8' 54W/75W/90W Led Strip 35K/4K/5K 7700-12000LM
8FT Microstrip Fixture Feat. Power Select & Color Select, 90/75/54W, 3K/4K/5K, Frosted Lens, 0-10V Dimming
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
Led General Purpose Lighting
UNSPSC
N/A
UPC/EAN/GTIN
843654134499 / 0843654134499 / 00843654134499
Weight per unit
2.3125 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$132.33 (Each)
Standard Packaging
$1,190.97 (Per 9)
Resources
Attachments
 
 
MSLED90PS88CSAVD - Specification Sheet
Images
 
 
MSLED90PS88CSAVD - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Wattage
90/75/54
Ballast Type
N/A
Number of Lamps
N/A
Material, Color, and Finish
color rendering index (cri)
>80 Deg
Base Type
N/A
color temperature
N/A
housing color
White
Descriptions
Description
8' 54W/75W/90W LED STRIP 35K/4K/5K 7700-12000LM
Product Type
8FT Microstrip Fixture Feat. Power Select & Color Select, 90
Long Description
8ft Microstrip Fixture feat. Power Select & Color Select, 90/75/54W, 3k/4k/5k, Frosted Lens, 0-10V Dimming
Construction
N/A
extra long description
Key KT-MSLED90PS-8-8CSA-VDIM 8ft Mi
Additional Information
Input Voltage
120-277V
Nominal Size
8 ft Linear
beam angle
N/A
Circuit Type
N/A
ip rating
N/A
lumens
N/A
Nominal Length
N/A
Output Current
N/A
Output Voltage
N/A
Sensor Type
N/A
Wire Type
N/A
Manufacturer Information
Manufacturers Part Number
KT-MSLED90PS-8-8CSA-VDIM
Brand
Keystone
GTIN
00843654134499
UPC
843654134499
Taxonomies, Classifications, and Categories
Category Description
LED GENERAL PURPOSE LIGHTING
Packaging
Weight per each
2.3125
Carton
1
Package
9
Uses, Certifications, and Standards
Energy Star
N
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat