PLED4022840VDIMC - 40W 2X2 Led FLT PNL 40K

Keystone Technologies

  • Special Order Item
  • $0.00 (Each)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
PLED4022840VDIMC
Manufacturer
Keystone Technologies
Manufacturer's Part Number
KT-PLED40-22-840-VDIM
Description
40W 2X2 Led FLT PNL 40K
Led Panel Light Fixture, 23.74 Inch Length X 23.74 Inch Width X 1.74 Inch Height Size; Ul (Canada and Us), DLC Approval; Surface/Suspension Mount Mounting; Panel Light Fixture; Led Lamp Type; 40 Watt Lamp Wattage; 120 to 277 Volt Input Voltage
Slang Terms

Suggest a New Term
Category
Unassigned
Classification
Led Architectural & Specification Lighting
UNSPSC
-
UPC/EAN/GTIN
89094901488
Weight per unit
7.5 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
Large Image - Large Image
 
Small Image - Small Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Lamp Wattage
40 Watt
Lamp Type
LED
Dimensions and Weight
Size
23.74 Inch Length x 23.74 Inch Width x 1.74 Inch Height
Descriptions
Description
40W 2X2 LED FLT PNL 40K
Commodity Description
LED SURFACE ARCHITECTURAL & SPECIFICATION LIGHTING
Long Description
LED PANEL LIGHT FIXTURE, 23.74 INCH LENGTH X 23.74 INCH WIDTH X 1.74 INCH HEIGHT SIZE; UL (CANADA AND US), DLC APPROVAL; SURFACE/SUSPENSION MOUNT MOUNTING; PANEL LIGHT FIXTURE; LED LAMP TYPE; 40 WATT LAMP WATTAGE; 120 TO 277 VOLT INPUT VOLTAGE
Additional Information
RoHS Compliant; Driver Type 0 to 10 Volt Dimming; Nominal Size 2 Foot x 2 Foot; Color Temperature 4000 Kelvin; CRI 81.4; Efficacy 103 Lumen per Watt; Includes Adapter Sleeve; Temperature -4 to 104 Deg F
Additional Information
Input Voltage
120 to 277 Volt
Intensity
4100 Lumen
area classification
Damp Location
Item
Panel Light Fixture
Manufacturer Information
Brand
Keystone Technologies
Manufacturers Part Number
KT-PLED40-22-840-VDIM
Model
800
Taxonomies, Classifications, and Categories
Category Description
LED ARCHITECTURAL & SPECIFICATION LIGHTING
Packaging
Weight per each
7.5
Carton
1
Uses, Certifications, and Standards
Mounting
Surface/Suspension Mount
Approval
UL (Canada and US), DLC
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat