RHLED10011CB850V - 100W Led Round Highbay 5K 14900LM 120/277V Dim

Keystone

  • $83.31 (Each)
  • $83.31 (Each)
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
RHLED10011CB850V
Manufacturer
Keystone
Manufacturer's Part Number
KT-RHLED100-11CB-850-VDIM
Description
100W Led Round Highbay 5K 14900LM 120/277V Dim
Round Highbay Fixture. 100W, 120-277V Input, 5000K, 0-10V Dimming. Built In Sensor Receptacle
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
Led Highbay, Lowbay & Industrial Lighting
UNSPSC
39101902 - High intensity discharge HID ballast
UPC/EAN/GTIN
843654152080 / 0843654152080 / 00843654152080
Weight per unit
1 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$83.31 (Each)
Resources
Images
 
 
RHLED10011CB850V - Small Image
 
RHLED10011CB850V - Large Image
Attachments
 
 
RHLED10011CB850V - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Wattage
100
Ballast Type
N/A
Number of Lamps
N/A
Material, Color, and Finish
color rendering index (cri)
>80 Deg
Base Type
N/A
color temperature
5000
housing color
Black
Descriptions
extra long description
Key KT-RHLED100-11CB-850-VDIM Round
Description
100W LED ROUND HIGHBAY 5K 14900LM 120/277V DIM
Product Type
Round Highbay Fixture. 100W, 120-277V Input, 5000K, 0-10V Di
Long Description
Round Highbay Fixture. 100W, 120-277V Input, 5000K, 0-10V Dimming. Built in sensor receptacle
Construction
IP65
Additional Information
Nominal Size
11 in Round
Input Voltage
120-277V
lumens
14000
ip rating
IP65
beam angle
N/A
Circuit Type
N/A
Wire Type
N/A
Nominal Length
N/A
Output Current
N/A
Output Voltage
N/A
Sensor Type
N/A
Manufacturer Information
Manufacturers Part Number
KT-RHLED100-11CB-850-VDIM
Brand
Keystone
GTIN
00843654152080
UPC
843654152080
Taxonomies, Classifications, and Categories
Category Description
LED HIGHBAY, LOWBAY & INDUSTRIAL LIGHTING
Packaging
Weight per each
1
Carton
1
Uses, Certifications, and Standards
Energy Star
N
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat