RHLED150PS12C8CS - *Delisted* 70/100/150W Led Round Highbay 3/4/5K

Keystone

  • $158.64 (Each)
  • $158.64 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
RHLED150PS12C8CS
Manufacturer
Keystone
Manufacturer's Part Number
KT-RHLED150PS-12C-8CSB-VDIM-P
Description
*Delisted* 70/100/150W Led Round Highbay 3/4/5K
Round Highbay Fixture Feat. Power Select & Color Select
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
Led Highbay, Lowbay & Industrial Lighting
UNSPSC
N/A
UPC/EAN/GTIN
843654152134 / 0843654152134 / 00843654152134
Weight per unit
1 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$158.64 (Each)
Resources
Images
 
 
RHLED150PS12C8CS - Small Image
 
RHLED150PS12C8CS - Large Image
Attachments
 
 
RHLED150PS12C8CS - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Wattage
150/100/70
Ballast Type
N/A
Number of Lamps
N/A
Material, Color, and Finish
color rendering index (cri)
>80 Deg
Base Type
N/A
color temperature
N/A
housing color
Black
Descriptions
extra long description
Key KT-RHLED150PS-12C-8CSB-VDIM-P R
Product Type
Round Highbay Fixture Feat. Power Select & Color Select
Description
*DELISTED* 70/100/150W LED ROUND HIGHBAY 3/4/5K
Long Description
Round Highbay Fixture feat. Power Select & Color Select
Construction
IP65
Additional Information
Nominal Size
12 in Round
Input Voltage
120-277V
beam angle
N/A
Circuit Type
N/A
lumens
N/A
Nominal Length
N/A
Output Current
N/A
Output Voltage
N/A
Sensor Type
N/A
Wire Type
N/A
ip rating
IP65
Manufacturer Information
Brand
Keystone
Manufacturers Part Number
KT-RHLED150PS-12C-8CSB-VDIM-P
GTIN
00843654152134
UPC
843654152134
Taxonomies, Classifications, and Categories
Category Description
LED HIGHBAY, LOWBAY & INDUSTRIAL LIGHTING
Packaging
Weight per each
1
Carton
1
Uses, Certifications, and Standards
Energy Star
N
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat