RKIT245000850VDI - 2X4 Led Retro Kit 50K 5000LM

Keystone

  • $131.11 (Each)
  • $131.11 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
RKIT245000850VDI
Manufacturer
Keystone
Manufacturer's Part Number
KT-RKIT-24-5000-840-VDIM-IP
Description
2X4 Led Retro Kit 50K 5000LM
Led Retrofit Kit For 2X4 Fixtures, 5000 Lumen, 4000K, 120-277V Input, 0-10V Dimming, Individually Packaged. Includes (1) KTLD-40-Uv-1100-Vdim-L9 Driver, (2) KTLM-1050-L6-840-77A Modules, and Assorted Mounting Hardware.
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
Led Architectural & Specification Lighting
UNSPSC
39111821 - Lighting retrofit kit
UPC/EAN/GTIN
890949011461 / 0890949011461 / 00890949011461
Weight per unit
1.6 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$131.11 (Each)
Resources
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Wattage
44
Ballast Type
N/A
Number of Lamps
N/A
Material, Color, and Finish
color rendering index (cri)
>80 Deg
color temperature
4000
Base Type
N/A
housing color
N/A
Descriptions
Long Description
LED Retrofit Kit for 2x4 Fixtures, 5000 lumen, 4000K, 120-277V Input, 0-10V Dimming, Individually Packaged. Includes (1) KTLD-40-UV-1100-VDIM-L9 driver, (2) KTLM-1050-L6-840-77A modules, and assorted mounting hardware.
Construction
N/A
Description
2X4 LED RETRO KIT 50K 5000LM
Product Type
17W, 3" X 6" Rectangular Led Kit, 1600 Lumens
extra long description
Key KT-RKIT-24-5000-840-VDIM-IP 17W
Additional Information
beam angle
120 Deg
Input Voltage
120-277V
Nominal Size
4' Linear
lumens
5000
Circuit Type
N/A
ip rating
N/A
Nominal Length
N/A
Output Current
N/A
Output Voltage
N/A
Sensor Type
N/A
Wire Type
N/A
Manufacturer Information
Brand
Keystone
Manufacturers Part Number
KT-RKIT-24-5000-840-VDIM-IP
GTIN
00890949011461
UPC
890949011461
Taxonomies, Classifications, and Categories
Category Description
LED ARCHITECTURAL & SPECIFICATION LIGHTING
Packaging
Weight per each
1.6
Carton
1
Uses, Certifications, and Standards
Energy Star
Y
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat