RKIT35PS2AG44850 - 4' Linear Retro Kit 50K LM Adj 4000L-5000L-6000L

Keystone

  • $128.05 (Each)
  • $128.05 (Each)

  • $2,561.00 (Per 20)

Availability: Call for Availability

QTY:
Each
Quick Specs
Catalog Number
RKIT35PS2AG44850
Manufacturer
Keystone
Manufacturer's Part Number
KT-RKIT35PS-2AG44-850-VDIM
Description
4' Linear Retro Kit 50K LM Adj 4000L-5000L-6000L
Linear Led Retrofit Kit, 5000K, 120-277V Input, 0-10V Dimming, Power Selectable Between 23W, 29W, and 35W, Includes (2) 44IN Alumagroove Modules, (2) 44IN Lenses, (1) Led Driver, and (1) Bag Of Assorted Mounting Hardware
Slang Terms

Categories
Enhanced Commodity Codes - Lighting
Classification
Led Architectural & Specification Lighting
UNSPSC
39111821 - Lighting retrofit kit
UPC/EAN/GTIN
843654128160 / 0843654128160 / 00843654128160
Weight per unit
1.8 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$128.05 (Each)
Standard Packaging
$2,561.00 (Per 20)
Resources
Images
 
 
RKIT35PS2AG44850 - Small Image
 
RKIT35PS2AG44850 - Large Image
Attachments
 
 
RKIT35PS2AG44850 - Specification Sheet
Features
Ballast Type
N/A
Number of Lamps
N/A
Wattage
N/A
Material, Color, and Finish
color rendering index (cri)
>80 Deg
color temperature
5000
Base Type
N/A
housing color
N/A
Descriptions
Product Type
36W, 2X2' Linear Led Kit, 4000 Lumens, 0-10V Dimming- Indivi
Description
4' LINEAR RETRO KIT 50K LM ADJ 4000L-5000L-6000L
extra long description
Key KT-RKIT35PS-2AG44-850-VDIM 36W,
Long Description
Linear LED Retrofit Kit, 5000K, 120-277V Input, 0-10V Dimming, Power Selectable between 23W, 29W, and 35W, Includes (2) 44in Alumagroove Modules, (2) 44in Lenses, (1) LED Driver, and (1) bag of assorted mounting hardware
Construction
N/A
Additional Information
Nominal Size
4' Linear
Input Voltage
120-277V
beam angle
N/A
Circuit Type
N/A
lumens
N/A
ip rating
N/A
Nominal Length
N/A
Output Voltage
N/A
Output Current
N/A
Sensor Type
N/A
Wire Type
N/A
Manufacturer Information
Brand
Keystone
Manufacturers Part Number
KT-RKIT35PS-2AG44-850-VDIM
GTIN
00843654128160
UPC
843654128160
Taxonomies, Classifications, and Categories
Category Description
LED ARCHITECTURAL & SPECIFICATION LIGHTING
Packaging
Weight per each
1.8
Carton
1
Package
20
Uses, Certifications, and Standards
Energy Star
N
You must have an account to view stock levels
These alternate items can be purchased instead of RKIT35PS2AG44850.
Jump To:

Similar Items

Similar items are close alternatives to RKIT35PS2AG44850, though they may not be 100% alike.

Led Retrofit Kit, 120 to 277 V, 1100 Ma, 44 W, White, 5000 K, > 36000 H (Reporte...
  • Our Part #: KTRKIT245000850V
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: KT-RKIT-24-5000-840-VDIM-IP
  • Manufacturer: Keystone Technologies
  • Find: Similar Items
  • Pkg Sizes: 20 ($2,622.20) ·
KTRKIT245000850V - Keystone Technologies

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$131.11

Each

QTY:
Each
Add

* All prices subject to change.

false