S0CKETT8UT2W - 2LT Non-Shunted Socket Kit/QK Disconnect

Keystone

  • $6.42 (Each)
  • $6.42 (Each)

Availability: In Stock Locally

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
S0CKETT8UT2W
Manufacturer
Keystone
Manufacturer's Part Number
KT-SOCKET-T8-U-T-2-W
Description
2LT Non-Shunted Socket Kit/QK Disconnect
Wiring Harness For Led Tubes. (2) Pre-Wired Tall, Non-Shunted Sockets With Power Disconnect.
Slang Terms

Suggest a New Term
Categories
Lighting Parts, Wiring & Accy. - Lighting Accessories Mark as Incorrect
Suggest a New Category
Classification
Lighting Accessories
UNSPSC
N/A
UPC/EAN/GTIN
890949009208 / 0890949009208 / 00890949009208
Weight per unit
0.0022 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$6.42 (Each)
Resources
Images
 
 
S0CKETT8UT2W - Large Image
 
S0CKETT8UT2W - Small Image
Attachments
 
 
S0CKETT8UT2W - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Number of Lamps
2
Ballast Type
N/A
Wattage
N/A
Material, Color, and Finish
Base Type
G13
color temperature
N/A
color rendering index (cri)
N/A
housing color
N/A
Descriptions
Description
2LT NON-SHUNTED SOCKET KIT/QK DISCONNECT
Product Type
(2) Pre-Wired Tall, Non-Shunted Sockets With Power Quick Dis
extra long description
Key KT-SOCKET-T8-U-T-2-W (2) Pre-Wi
Long Description
WIRING HARNESS FOR LED TUBES. (2) PRE-WIRED TALL, NON-SHUNTED SOCKETS WITH POWER DISCONNECT.
Construction
N/A
Additional Information
beam angle
N/A
Circuit Type
N/A
Input Voltage
N/A
ip rating
N/A
lumens
N/A
Output Voltage
N/A
Nominal Length
N/A
Nominal Size
N/A
Output Current
N/A
Sensor Type
N/A
Wire Type
N/A
Manufacturer Information
Manufacturers Part Number
KT-SOCKET-T8-U-T-2-W
Brand
Keystone
GTIN
00890949009208
UPC
890949009208
Packaging
Weight per each
0.0022
Carton
1
Uses, Certifications, and Standards
Energy Star
N
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat