S0CKETT8UT4W - 4LT Non-Shunted Socket Kit/QK Disconnect

Keystone

  • $8.86 (Each)
  • $8.86 (Each)

Availability: In Stock Locally

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
S0CKETT8UT4W
Manufacturer
Keystone
Manufacturer's Part Number
KT-SOCKET-T8-U-T-4-W
Description
4LT Non-Shunted Socket Kit/QK Disconnect
Wiring Harness For Led Tubes. (4) Pre-Wired Tall, Non-Shunted Sockets With Power Disconnect
Slang Terms

Suggest a New Term
Categories
Lighting Parts, Wiring & Accy. - Lighting Accessories Mark as Incorrect
Suggest a New Category
Classification
Led Lighting
UNSPSC
N/A
UPC/EAN/GTIN
890949008881 / 0890949008881 / 00890949008881
Weight per unit
0.0022 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$8.86 (Each)
Resources
Images
 
 
S0CKETT8UT4W - Small Image
 
S0CKETT8UT4W - Large Image
Attachments
 
 
S0CKETT8UT4W - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Number of Lamps
4
Ballast Type
N/A
Wattage
N/A
Material, Color, and Finish
Base Type
G13
housing color
N/A
color rendering index (cri)
N/A
color temperature
N/A
Descriptions
Product Type
(4) Pre-Wired Tall, Non-Shunted Sockets With Power Quick Dis
extra long description
Key KT-SOCKET-T8-U-T-4-W (4) Pre-Wi
Description
4LT NON-SHUNTED SOCKET KIT/QK DISCONNECT
Long Description
Wiring Harness for LED tubes. (4) Pre-Wired Tall, Non-Shunted Sockets with Power Disconnect
Construction
N/A
Additional Information
Input Voltage
N/A
ip rating
N/A
lumens
N/A
beam angle
N/A
Circuit Type
N/A
Nominal Length
N/A
Nominal Size
N/A
Output Current
N/A
Output Voltage
N/A
Sensor Type
N/A
Wire Type
N/A
Manufacturer Information
Brand
Keystone
Manufacturers Part Number
KT-SOCKET-T8-U-T-4-W
GTIN
00890949008881
UPC
890949008881
Taxonomies, Classifications, and Categories
Category Description
Led Lighting
Packaging
Weight per each
0.0022
Carton
1
Uses, Certifications, and Standards
Energy Star
N
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat