WDLED136A9CSFFDI - 6" 13W 120V 27/30/35/40/50K Slim Wafer

Keystone

  • $17.56 (Each)
  • $17.56 (Each)

  • $105.36 (Per 6)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
WDLED136A9CSFFDI
Manufacturer
Keystone
Manufacturer's Part Number
KT-WDLED13-6A-9CSF-FDIM
Description
6" 13W 120V 27/30/35/40/50K Slim Wafer
6" Circular Led Slim Wafer Downlight Feat. Color Select, 13W, 2700/3000/3K/4K/5K, 90CRI, Phase Dimming, Remote Driver
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
Led General Purpose Lighting
UNSPSC
N/A
UPC/EAN/GTIN
843654139074 / 0843654139074 / 00843654139074
Weight per unit
0.1683 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$17.56 (Each)
Standard Packaging
$105.36 (Per 6)
Resources
Images
 
 
WDLED136A9CSFFDI - Small Image
 
WDLED136A9CSFFDI - Large Image
Attachments
 
 
WDLED136A9CSFFDI - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Wattage
13
Number of Lamps
N/A
Ballast Type
N/A
Material, Color, and Finish
color rendering index (cri)
>90 Deg
Base Type
N/A
color temperature
N/A
housing color
White
Descriptions
Product Type
6" Circular Led Slim Wafer Downlight Feat. Color Select, 13W
extra long description
Key KT-WDLED13-6A-9CSF-FDIM 6" Circ
Long Description
6" Circular LED Slim Wafer Downlight feat. Color Select, 13W, 2700/3000/3k/4k/5k, 90CRI, Phase Dimming, Remote Driver
Construction
Slim Wafer
Additional Information
lumens
1000
Input Voltage
120V
Nominal Size
6 in
Nominal Length
N/A
Output Current
N/A
Output Voltage
N/A
beam angle
N/A
Circuit Type
N/A
ip rating
N/A
Sensor Type
N/A
Wire Type
N/A
Manufacturer Information
Manufacturers Part Number
KT-WDLED13-6A-9CSF-FDIM
Brand
Keystone
GTIN
00843654139074
UPC
843654139074
Taxonomies, Classifications, and Categories
Category Description
LED GENERAL PURPOSE LIGHTING
Packaging
Weight per each
0.1683
Carton
1
Package
6
Uses, Certifications, and Standards
Energy Star
Y
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat