WPLED20S18CSBVDI - 20W Led Compact Wallpack 3K/4K/5K 2700LM - Bronze

Keystone

  • $67.90 (Each)
  • $67.90 (Each)

  • $679.00 (Per 10)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
WPLED20S18CSBVDI
Manufacturer
Keystone
Manufacturer's Part Number
KT-WPLED20-S1-8CSB-VDIM
Description
20W Led Compact Wallpack 3K/4K/5K 2700LM - Bronze
20W Led Wall Pack Feat Color Select, Small/Entryway Style Housing, Series 1 With Built In Photocell. 120-277V Input, 3000K/4000K/5000K. Standard Bronze Housing. Dimmable
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
Led Floodlights, Wallpacks, Bollards & Landscape Lighting
UNSPSC
N/A
UPC/EAN/GTIN
843654129112 / 0843654129112 / 00843654129112
Weight per unit
0.0632 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$67.90 (Each)
Standard Packaging
$679.00 (Per 10)
Resources
Images
 
 
WPLED20S18CSBVDI - Small Image
 
WPLED20S18CSBVDI - Large Image
Attachments
 
 
WPLED20S18CSBVDI - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Ballast Type
N/A
Wattage
20
Number of Lamps
N/A
Material, Color, and Finish
Base Type
N/A
color rendering index (cri)
>80 Deg
housing color
Bronze
color temperature
N/A
Descriptions
Product Type
50-70W Equiv., 20W, 2700 Lumens, Small/Entryway Style Housin
extra long description
Key KT-WPLED20-S1-8CSB-VDIM 50-70W
Description
20W LED COMPACT WALLPACK 3K/4K/5K 2700LM - BRONZE
Long Description
20W LED Wall Pack feat Color Select, Small/Entryway Style Housing, Series 1 with built in photocell. 120-277V Input, 3000K/4000K/5000K. Standard Bronze Housing. Dimmable
Construction
N/A
Additional Information
beam angle
N/A
Input Voltage
120-277V
lumens
2600
Circuit Type
N/A
ip rating
IP65
Wire Type
N/A
Sensor Type
Photocell only
Nominal Size
Small Housing
Nominal Length
N/A
Output Current
N/A
Output Voltage
N/A
Manufacturer Information
Manufacturers Part Number
KT-WPLED20-S1-8CSB-VDIM
Brand
Keystone
GTIN
00843654129112
UPC
843654129112
Taxonomies, Classifications, and Categories
Category Description
LED FLOODLIGHTS, WALLPACKS, BOLLARDS & LANDSCAPE LIGHTING
Packaging
Weight per each
0.0632
Carton
1
Package
10
Uses, Certifications, and Standards
Energy Star
N
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat