WPLED60M2850VDIM - 60W Full Cutoff Led Wallpack 5K 7745LM Dim

Keystone

  • $191.99 (Each)
  • $191.99 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
WPLED60M2850VDIM
Manufacturer
Keystone
Manufacturer's Part Number
KT-WPLED60-M2-850-VDIM
Description
60W Full Cutoff Led Wallpack 5K 7745LM Dim
60W Led Wall Pack, Full Cutoff Medium Housing. 120-277V Input, 5000K, 0-10V Dimmable. Wide Angle Dist Pattern, Standard Bronze Housing
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
Led Floodlights, Wallpacks, Bollards & Landscape Lighting
UNSPSC
N/A
UPC/EAN/GTIN
843654129082 / 0843654129082 / 00843654129082
Weight per unit
12.25 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$191.99 (Each)
Resources
Attachments
 
 
WPLED60M2850VDIM - Specification Sheet
Images
 
 
WPLED60M2850VDIM - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Ballast Type
N/A
Wattage
60
Number of Lamps
N/A
Material, Color, and Finish
Base Type
N/A
color rendering index (cri)
>80 Deg
color temperature
5000
housing color
Bronze
Descriptions
Product Type
250W Equiv., 60W, 7745 Lumens, Photo Cell Optional, Wide Ang
extra long description
Key KT-WPLED60-M2-850-VDIM 250W Equ
Description
60W FULL CUTOFF LED WALLPACK 5K 7745LM DIM
Long Description
60W LED Wall Pack, Full Cutoff Medium Housing. 120-277V Input, 5000K, 0-10V Dimmable. Wide Angle Dist Pattern, Standard Bronze Housing
Construction
N/A
Additional Information
Nominal Size
Medium Housing
beam angle
N/A
Circuit Type
N/A
ip rating
N/A
Input Voltage
120-277V
lumens
7800
Nominal Length
N/A
Output Current
N/A
Output Voltage
N/A
Sensor Type
N/A
Wire Type
N/A
Manufacturer Information
Brand
Keystone
Manufacturers Part Number
KT-WPLED60-M2-850-VDIM
GTIN
00843654129082
UPC
843654129082
Taxonomies, Classifications, and Categories
Category Description
LED FLOODLIGHTS, WALLPACKS, BOLLARDS & LANDSCAPE LIGHTING
Packaging
Weight per each
12.25
Carton
1
Uses, Certifications, and Standards
Energy Star
N
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat