WPLED80PSM48CSBV - 55/70/80W Led Slim Wallpack 3K/4K/5K 8000-11000LM

Keystone

  • $132.99 (Each)
  • $132.99 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
WPLED80PSM48CSBV
Manufacturer
Keystone
Manufacturer's Part Number
KT-WPLED80PS-M4-8CSB-VDIM
Description
55/70/80W Led Slim Wallpack 3K/4K/5K 8000-11000LM
80W Led Slim Open Face Wall Pack, Power Select 80/70/55W, Color Select 30/40/50K, 120-277V Input, 0-10V Dimmable, Photocell, Bronze Housing
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
Led Floodlights, Wallpacks, Bollards & Landscape Lighting
UNSPSC
N/A
UPC/EAN/GTIN
843654155548 / 0843654155548 / 00843654155548
Weight per unit
9.48 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$132.99 (Each)
Resources
Images
 
 
WPLED80PSM48CSBV - Large Image
 
WPLED80PSM48CSBV - Small Image
 
Large Image - Large Image
 
Small Image - Small Image
Specifications Sheets
 
 
Spec Sheet - Specification Sheet
Attachments
 
 
WPLED80PSM48CSBV - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Wattage
80/70/55
Ballast Type
N/A
Number of Lamps
N/A
Material, Color, and Finish
color rendering index (cri)
>80 Deg
housing color
Bronze
Base Type
N/A
color temperature
N/A
Descriptions
Long Description
80W LED Slim Open Face Wall Pack, Power Select 80/70/55W, Color Select 30/40/50K, 120-277V Input, 0-10V Dimmable, Photocell, Bronze Housing
Construction
N/A
Product Type
80W Led Slim Open Face Wall Pack, Power Select 80/70/55W, CO
extra long description
Key KT-WPLED80PS-M4-8CSB-VDIM 80W L
Description
55/70/80W LED SLIM WALLPACK 3K/4K/5K 8000-11000LM
Additional Information
Input Voltage
120-277V
ip rating
IP65
beam angle
N/A
Circuit Type
N/A
lumens
N/A
Nominal Length
N/A
Output Current
N/A
Output Voltage
N/A
Sensor Type
Photocell
Nominal Size
Slim Medium Housing
Wire Type
N/A
Manufacturer Information
Brand
Keystone
Manufacturers Part Number
KT-WPLED80PS-M4-8CSB-VDIM
GTIN
00843654155548
UPC
843654155548
Taxonomies, Classifications, and Categories
Category Description
LED FLOODLIGHTS, WALLPACKS, BOLLARDS & LANDSCAPE LIGHTING
Packaging
Weight per each
9.48
Carton
1
Uses, Certifications, and Standards
Energy Star
N
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat