201575AU - 475-600 3PH Monitor

Littelfuse

  • $340.29 (Each)
  • $340.29 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
201575AU
Manufacturer
Littelfuse
Manufacturer's Part Number
201-575-AU
Description
475-600 3PH Monitor
The 201A-Au Is A 3-Phase, Auto-Ranging, Dual-Range Voltage Monitor That Protects 190-480VAC, 50/60HZ Motors Regardless Of Size. Has User Adjustable 1-30 Second Trip Delay, Manual or 1-500 Second Restart Delay, and 2-8% Voltage Unbalance Trip Point. The Product Also Provides A User Selectable Nominal Voltage Setpoint and The Voltage Monitor Automatically Selects Between The 200V and 400V Range. The Model 201A-Au Includes Advanced Single Led Diagnostics, Where Five Different Light Patterns Distinguish Betwee
Slang Terms

Suggest a New Term
Categories
Relays & Accessories - Monitoring Relays & Accy. Mark as Incorrect
Suggest a New Category
Classification
Fuses & Fuse Accessories
UNSPSC
N/A
UPC/GTIN
079458990195 / 00079458990195
Weight per unit
0.7 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$340.29 (Each)
Resources
Images
 
 
201575AU - Small Image
 
201575AU - Large Image
Brochures
 
 
201575AU - Brochure
Other Links
 
 
201575AU - Other
 
201575AU - Other
 
201575AU - Other
Attachments
 
 
201575AU - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
475-600
Descriptions
Description
475-600 3PH MONITOR
Product Type
3-Phase Plug-In Volt.Monitor/5
extra long description
LFSE 201-575-AU 3-PHASE PLUG-IN VOL
Long Description
The 201A-AU is a 3-phase, auto-ranging, dual-range voltage monitor that protects 190-480VAC, 50/60Hz motors regardless of size. Has user adjustable 1-30 second trip delay, manual or 1-500 second restart delay, and 2-8% voltage unbalance trip point. The product also provides a user selectable nominal voltage setpoint and the voltage monitor automatically selects between the 200V and 400V range. The Model 201A-AU includes advanced single LED diagnostics, where five different light patterns distinguish betwee
Special Features
5YR WARR
Manufacturer Information
Manufacturers Part Number
201575-AU
Brand
Littelfuse
GTIN
00079458990195
UPC
079458990195
Taxonomies, Classifications, and Categories
Category Description
Fuses & Fuse Accessories
Packaging
Weight per each
0.7
Carton
1
Uses, Certifications, and Standards
standard
UL/CE
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat