201AAU - 190-480V Plug-In Voltage Montior

Littelfuse

  • $284.42 (Each)
  • $284.42 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
201AAU
Manufacturer
Littelfuse
Manufacturer's Part Number
201A-AU
Description
190-480V Plug-In Voltage Montior
The 201A-Au Is A 3-Phase, Auto-Ranging, Dual-Range Voltage Monitor That Protects 190-480VAC, 50/60HZ Motors Regardless Of Size. Has User Adjustable 1-30 Second Trip Delay, Manual or 1-500 Second Restart Delay, and 2-8% Voltage Unbalance Trip Point. The Product Also Provides A User Selectable Nominal Voltage Setpoint and The Voltage Monitor Automatically Selects Between The 200V and 400V Range. The Model 201A-Au Includes Advanced Single Led Diagnostics, Where Five Different Light Patterns Distinguish Betwee
Slang Terms

Suggest a New Term
Categories
Relays & Accessories - Monitoring Relays & Accy. Mark as Incorrect
Suggest a New Category
Classification
Fuses & Fuse Accessories
UNSPSC
N/A
UPC/GTIN
079458990232 / 00079458990232
Weight per unit
0.7 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$284.42 (Each)
Resources
Images
 
 
201AAU - Small Image
 
201AAU - Large Image
Attachments
 
 
201AAU - Specification Sheet
Brochures
 
 
201AAU - Brochure
Other Links
 
 
201AAU - Other
 
201AAU - Other
 
201AAU - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
190-480
Descriptions
Description
190-480V PLUG-IN VOLTAGE MONTIOR
Long Description
The 201A-AU is a 3-phase, auto-ranging, dual-range voltage monitor that protects 190-480VAC, 50/60Hz motors regardless of size. Has user adjustable 1-30 second trip delay, manual or 1-500 second restart delay, and 2-8% voltage unbalance trip point. The product also provides a user selectable nominal voltage setpoint and the voltage monitor automatically selects between the 200V and 400V range. The Model 201A-AU includes advanced single LED diagnostics, where five different light patterns distinguish betwee
Special Features
5YR WARR
Product Type
3-Phase Plug-In Volt Mon/ 190-
extra long description
LFSE 201A-AU 3-PHASE PLUG-IN VOLT M
Manufacturer Information
Manufacturers Part Number
201A-AU
Brand
Littelfuse
GTIN
00079458990232
UPC
079458990232
Taxonomies, Classifications, and Categories
Category Description
Fuses & Fuse Accessories
Packaging
Weight per each
0.7
Carton
1
Uses, Certifications, and Standards
standard
UL/CE
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat