217005 - 5A 250V Fa Ceramic Fuse

Littelfuse

  • Special Order Item
  • $0.00 (Each)

  • $0.00 (Per 5)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
217005
Manufacturer
Littelfuse
Manufacturer's Part Number
217005P
Description
5A 250V Fa Ceramic Fuse
Fast-Acting 5X20 Glass Body 5A. 5X20MM Fast-Acting Ceramic Body Cartridge Fuse Designed to IEC Specification. Features: Designed to International (IEC ) Standards For Use Globally. Meets The IEC 60127-2, Sheet 1 Specification For Fast-Acting Fuses. Available In Cartridge and Axial Lead Form Rohs Compliant and Lead-Free.
Slang Terms

Suggest a New Term
Categories
Fuses - Small Dimension Fuses Mark as Incorrect
Suggest a New Category
Classification
Glass Fuses (and Ceramic)
UNSPSC
39121627 - Power fuse
UPC/GTIN
079458903409 / 00079458903409
Weight per unit
0.02 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
217005 - Small Image
 
217005 - Large Image
Other Links
 
 
217005 - Other
Brochures
 
 
217005 - Brochure
Tech Bulletins
 
 
217005 - Tech Bulletin
Attachments
 
 
217005 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
amperage rating
8
Descriptions
Description
5A 250V FA CERAMIC FUSE
Product Type
Fast-Acting 5X20 Glass Body 5a
extra long description
LFSE 217005P FAST-ACTING 5X20 GLASS
Long Description
FAST-ACTING 5X20 GLASS BODY 5A. 5x20mm fast-acting ceramic body cartridge fuse designed to IEC specification. Features: Designed to International (IEC ) Standards for use globally. Meets the IEC 60127-2, sheet 1 specification for fast-acting fuses. Available in cartridge and axial lead form RoHS compliant and lead-free.
Special Features
Time-Delay
Manufacturer Information
Manufacturers Part Number
217005P
Brand
Littelfuse
GTIN
00079458903409
UPC
079458903409
Taxonomies, Classifications, and Categories
Category Description
GLASS FUSES (and ceramic)
Type
CLASS RK5
Packaging
Weight per each
0.02
Carton
1
Package
5
Uses, Certifications, and Standards
Application
General Purpose
standard
Standard 248-12 UL Listed/CSA
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat