235002 - 2A 250V Fa Glass Fuse

Littelfuse

  • Special Order Item
  • $0.00 (Each)

  • $0.00 (Per 5)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
235002
Manufacturer
Littelfuse
Manufacturer's Part Number
235002P
Description
2A 250V Fa Glass Fuse
Fast-Acting 5X20MM Glass Fuse 2PA. 5X20MM Medium-Acting Glass Body Fuse Designed to Ul Specification. Features: Designed to Ul/Csa/Ance 248 Standard. Available In Cartridge and Axial Lead Format Rohs Compliant and Lead-Free.
Slang Terms

Suggest a New Term
Categories
Fuses - Small Dimension Fuses Mark as Incorrect
Suggest a New Category
Classification
Midget Fuses
UNSPSC
39121627 - Power fuse
UPC/GTIN
079458908381 / 00079458908381
Weight per unit
0.04 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
235002 - Small Image
 
235002 - Large Image
Brochures
 
 
235002 - Brochure
Tech Bulletins
 
 
235002 - Tech Bulletin
Other Links
 
 
235002 - Other
Attachments
 
 
235002 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
amperage rating
150
Descriptions
Description
2A 250V FA GLASS FUSE
Product Type
Fast-Acting 5X20MM Glass Fuse 2pa
Long Description
FAST-ACTING 5X20MM GLASS FUSE 2PA. 5x20mm medium-acting glass body fuse designed to UL specification. Features: Designed to UL/CSA/ANCE 248 Standard. Available in cartridge and axial lead format RoHS compliant and lead-free.
Special Features
Time-Delay
extra long description
LFSE 235002P FAST-ACTING 5X20MM GLA
Manufacturer Information
Manufacturers Part Number
235002P
Brand
Littelfuse
GTIN
00079458908381
UPC
079458908381
Taxonomies, Classifications, and Categories
Category Description
MIDGET FUSES
Type
CLASS RK5
Packaging
Weight per each
0.04
Carton
1
Package
5
Uses, Certifications, and Standards
Application
General Purpose
standard
Standard 248-12 UL Listed/CSA
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat