235003P - 250V Submin Fuse

Littelfuse

  • $1.83 (Each)
  • $1.83 (Each)

  • $9.15 (Per 5)

Availability: Currently Out Of Stock

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
235003P
Manufacturer
Littelfuse
Manufacturer's Part Number
235003P
Description
250V Submin Fuse
Fast-Acting 5X20MM Glass Fuse 3PA. 5X20MM Medium-Acting Glass Body Fuse Designed to Ul Specification. Features: Designed to Ul/Csa/Ance 248 Standard. Available In Cartridge and Axial Lead Format Rohs Compliant and Lead-Free.
Slang Terms

Suggest a New Term
Categories
Fuses - Small Dimension Fuses Mark as Incorrect
Suggest a New Category
Classification
Glass Fuses (and Ceramic)
UNSPSC
39121627 - Power fuse
UPC/GTIN
079458908466 / 00079458908466
Weight per unit
0.05 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$1.83 (Each)
Standard Packaging
$9.15 (Per 5)
Resources
Images
 
 
235003P - Small Image
 
235003P - Large Image
Attachments
 
 
235003P - Specification Sheet
Brochures
 
 
235003P - Brochure
Tech Bulletins
 
 
235003P - Tech Bulletin
Other Links
 
 
235003P - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
amperage rating
2.25
Descriptions
Description
250V SUBMIN FUSE
extra long description
LFSE 235003P FAST-ACTING 5X20MM GLA
Product Type
Fast-Acting 5X20MM Glass Fuse 3pa
Long Description
FAST-ACTING 5X20MM GLASS FUSE 3PA. 5x20mm medium-acting glass body fuse designed to UL specification. Features: Designed to UL/CSA/ANCE 248 Standard. Available in cartridge and axial lead format RoHS compliant and lead-free.
Special Features
Time-Delay
Manufacturer Information
Manufacturers Part Number
235003P
Brand
Littelfuse
GTIN
00079458908466
UPC
079458908466
Taxonomies, Classifications, and Categories
Category Description
GLASS FUSES (and ceramic)
Type
CLASS RK5
Packaging
Weight per each
0.05
Carton
1
Package
5
Uses, Certifications, and Standards
Application
General Purpose
standard
Standard 248-12 UL Listed/CSA
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat