239001P - 1A 250V TD Glass Fuse

Littelfuse

  • Special Order Item
  • $0.00 (Each)

  • $0.00 (Per 5)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
239001P
Manufacturer
Littelfuse
Manufacturer's Part Number
239001P
Description
1A 250V TD Glass Fuse
239 Slo-Blo Glass Body Fuse 1A. 5X20MM Time-Lag Glass Body Cartridge Fuse Designed to JL Specification. Features: Designed to Ul/Csa/Ance 248 Standard. Available In Cartridge and Axial Lead Format Rohs Compliant and Lead-Free.
Slang Terms

Suggest a New Term
Categories
Fuses - Small Dimension Fuses Mark as Incorrect
Suggest a New Category
Classification
Glass Fuses (and Ceramic)
UNSPSC
39121627 - Power fuse
UPC/GTIN
079458909685 / 00079458909685
Weight per unit
0.04 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
239001P - Small Image
 
239001P - Large Image
Brochures
 
 
239001P - Brochure
Tech Bulletins
 
 
239001P - Tech Bulletin
Other Links
 
 
239001P - Other
Attachments
 
 
239001P - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
amperage rating
10
Descriptions
Description
1A 250V TD GLASS FUSE
Product Type
239 Slo-Blo Glass Body Fuse 1a
Long Description
239 SLO-BLO GLASS BODY FUSE 1A. 5x20mm time-Lag glass body cartridge fuse designed to JL specification. Features: Designed to UL/CSA/ANCE 248 Standard. Available in cartridge and axial lead format RoHS compliant and lead-free.
Special Features
Fast-Acting
extra long description
LFSE 239001P 239 SLO-BLO GLASS BODY
Manufacturer Information
Manufacturers Part Number
239001P
Brand
Littelfuse
GTIN
00079458909685
UPC
079458909685
Taxonomies, Classifications, and Categories
Category Description
GLASS FUSES (and ceramic)
Type
CLASS T
Packaging
Weight per each
0.04
Carton
1
Package
5
Uses, Certifications, and Standards
standard
248-15 Class T
Application
Variable Speed Drives
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat