312003 - 3A 250V 1/4X1-1/4 Fa Glass Fuse

Littelfuse

  • $1.77 (Each)
  • $1.77 (Each)

  • $8.85 (Per 5)

Availability: Currently Out Of Stock

QTY:
Each
Quick Specs
Catalog Number
312003
Manufacturer
Littelfuse
Manufacturer's Part Number
312003P
Description
3A 250V 1/4X1-1/4 Fa Glass Fuse
Fast-Acting Type Glass Fuse 3A. The 3AG Fast-Acting Fuse Solves A Broad Range Of Application Requirements While Offering Reliable Performance and Cost-Effective Circuit Protection. Features: In Accordance With Ul Standard 248-14. Available In Cartridge and Axial Lead Format and With Various Forming Dimensions. Rohs Compliant and Lead-Free.
Slang Terms

Categories
Fuses - Small Dimension Fuses
Classification
Glass Fuses (and Ceramic)
UNSPSC
39121606 - Cartridge fuses
UPC/GTIN
079458921977 / 00079458921977
Weight per unit
0.01 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$1.77 (Each)
Carton
$8.85 (Per 5)
Resources
Images
 
 
312003 - Small Image
 
312003 - Large Image
Attachments
 
 
312003 - Specification Sheet
Brochures
 
 
312003 - Brochure
Tech Bulletins
 
 
312003 - Tech Bulletin
Other Links
 
 
312003 - Other
 
312003 - Other
 
312003 - Other
Features
Voltage Rating
250 VAC
amperage rating
3
connection
Cartridge
Dimensions and Weight
Size
.25D;1.25L
Descriptions
extra long description
LFSE 312003P FAST-ACTING TYPE GLASS
Product Type
Fast-Acting Type Glass Fuse 3a
Description
3A 250V 1/4X1-1/4 FA GLASS FUSE
Long Description
FAST-ACTING TYPE GLASS FUSE 3A. The 3AG Fast-Acting Fuse solves a broad range of application requirements while offering reliable performance and cost-effective circuit protection. Features: In accordance with UL Standard 248-14. Available in cartridge and axial lead format and with various forming dimensions. RoHS compliant and Lead-free.
Special Features
RoHS
Additional Information
Response Time
Cartridge
type of indicators
Glass
Manufacturer Information
Manufacturers Part Number
312003P
Brand
Littelfuse
GTIN
00079458921977
UPC
079458921977
Taxonomies, Classifications, and Categories
Category Description
GLASS FUSES (and ceramic)
Type
3AG Fast-Acting
Packaging
Weight per each
0.01
Carton
5
Uses, Certifications, and Standards
Mounting
Cartridge
You must have an account to view stock levels
These alternate items can be purchased instead of 312003.
Jump To:

Similar Items

Similar items are close alternatives to 312003, though they may not be 100% alike.

Fuse, No Blown Fuse Indicator, 3 A Current Rating, 0.250 MM;6.35 In Diameter, Fa...
  • Our Part #: AGC3R
  • Nacogdoches Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: AGC3R
  • Manufacturer: Edison Fuses
  • Find: Similar Items
  • Pkg Sizes: 5 ($5.55)
AGC3R - Edison Fuses

Nacogdoches Availability: In Stock

Total Availability: In Stock

Book Price

$1.11

Each

QTY:
Each
Add

* All prices subject to change.